Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Relief Valve, 2 x 2-1/2 In, 25 psi

  • Mfr # 6010JHE01AAM0025

  • Zoro # G0207663


product price: $967.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
2"
Outlet Size
2 1/2"
Body Material
Bronze
Outlet Type
FNPT
Inlet Type
MNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6010JHE01AAM0025
Zoro #
G0207663
UPC #
-
Country of Origin
China

Dimensions

Inlet Size
2"
Outlet Size
2 1/2"
Overall Height
13-5/8"
Overall Length
7-1/4"
Outlet Connection Size
2 1/2 in
Inlet Connection Size
2 in

Details

Body Material
Bronze
Item
Safety Relief Valve
Outlet Type
FNPT
Inlet Type
MNPT
Application
Steam Boiler and Generators, Pressure Reducing Stations etc
Spring Material
Stainless Steel
Disc Material
B21 Alloy 485
Test Lever
Yes
Seat Material
EPR
Standards
ASTM A-313 TY 631, ASME Section 1, Steam, National Board Certified
Factory Set Pressure
25 psi
Temp. Range
-60 Degrees to 406 Degrees F
Product Type
Safety Relief Valve
Inlet Connection Gender
Male
For Media
Steam
Operating Pressure - Minimum
18 psi
Outlet Connection Gender
Female
ASME Section Code
Section I
Operating Temperature - Minimum
-60 Degrees F
Operating Temperature - Maximum
425 Degrees F
Operating Pressure - Maximum
264 psi
Inlet Connection Type
NPT
Outlet Connection Type
NPT

Description

Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 2 in, Outlet Size 2 1/2 in, Factory Set Pressure 25 psi, Disc Material Brass, Overall Height 13 5/8 in, Application Air/Gas Compressors, Intercoolers and Aftercoolers, Pressure Reducing Stations, Pressure Vessels-Containing Steam, Steam Boilers and Generators, Tanks, Receivers, Sterilizers and Autoclaves, Overall Length 7 1/4 in, Seat Material EPR, Spring Material Stainless Steel

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.