Zoro Homepage

Safety Relief Valve, 2in.x2-1/2in., 25 psi

  • Mfr # 6010JHM01AAM0025

  • Zoro # G6800464


product price: $804.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
2"
Outlet Size
2 1/2"
Body Material
Bronze
Outlet Type
FNPT
Inlet Type
MNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6010JHM01AAM0025
Zoro #
G6800464
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
2"
Outlet Size
2 1/2"
Overall Length
3-3/8"
Overall Height
13-5/8"
Inlet Connection Size
2 in
Outlet Connection Size
2 1/2 in

Description

Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 2 in, Outlet Size 2 1/2 in, Factory Set Pressure 25 psi, Disc Material Brass, Overall Height 13 5/8 in, Application Air/Gas Compressors, Intercoolers and Aftercoolers, Pressure Reducing Stations, Pressure Vessels-Containing Steam, Steam Boilers and Generators, Tanks, Receivers, Sterilizers and Autoclaves, Overall Length 3 3/8 in, Seat Material Metal, Spring Material Stainless Steel

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.