Zoro Homepage

Safety Relief Valve, 3/4in.x1in., 100 psi

  • Mfr # 6010EDM01AKM0100

  • Zoro # G7148416


product price: $334.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
3/4"
Outlet Size
1"
Body Material
Bronze
Outlet Type
FNPT
Inlet Type
MNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6010EDM01AKM0100
Zoro #
G7148416
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
3/4"
Outlet Size
1"
Overall Length
1 5/8 in
Overall Height
6 1/2 in
Outlet Connection Size
1 in
Inlet Connection Size
3/4 in

Description

Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 3/4 in, Outlet Size 1 in, Factory Set Pressure 100 psi, Disc Material Brass, Overall Height 7 1/2 in, Application Air/Gas Compressors, Intercoolers and Aftercoolers, Pressure Reducing Stations, Pressure Vessels-Containing Steam, Steam Boilers and Generators, Tanks, Receivers, Sterilizers and Autoclaves, Overall Length 1 5/8 in, Seat Material Metal, Spring Material Stainless Steel

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.