Zoro Homepage

Safety Relief Valve, 3/4in.x1in., 15 psi

  • Mfr # 6010EDM01AKM0015

  • Zoro # G7154883


product price: $334.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
3/4"
Outlet Size
1"
Body Material
Bronze
Outlet Type
FNPT
Inlet Type
MNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6010EDM01AKM0015
Zoro #
G7154883
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
3/4"
Outlet Size
1"
Overall Height
6-1/2"
Overall Length
1-5/8"
Inlet Connection Size
3/4 in
Outlet Connection Size
1 in

Details

Body Material
Bronze
Item
Safety Relief Valve
Outlet Type
FNPT
Inlet Type
MNPT
Test Lever
Yes
Application
Air, Gas
Disc Material
Bronze
Standards
ASME Section I and VIII, Steam, "V" and "UV," ASME Section VIII, Air/Gas "UV" National Board Certified
Factory Set Pressure
15 psi
Compliance
Section VIII Air/Gas
Spring Material
ASTM A-313 TY 631
Seat Material
Metal
Temp. Range
-60 Degrees to 406 Degrees F
Product Type
Safety Relief Valve
Operating Temperature - Maximum
425 Degrees F
Outlet Connection Gender
Female
Operating Pressure - Maximum
314 psi
Operating Pressure - Minimum
18 psi
Inlet Connection Gender
Male
Inlet Connection Type
NPT
For Media
Air, Gas
Outlet Connection Type
NPT
Operating Temperature - Minimum
-60 Degrees F
ASME Section Code
Section VIII, Section XIII

Description

Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 3/4 in, Outlet Size 1 in, Factory Set Pressure 15 psi, Disc Material Brass, Overall Height 7 1/2 in, Application Air/Gas Compressors, Intercoolers and Aftercoolers, Pressure Reducing Stations, Pressure Vessels-Containing Steam, Steam Boilers and Generators, Tanks, Receivers, Sterilizers and Autoclaves, Overall Length 1 5/8 in, Seat Material Metal, Spring Material Stainless Steel

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.