Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Relief Valve, 3/8 x 1/2 In, 200 psi

  • Mfr # 0140-B01-ME0200

  • Zoro # G5068305


product price: $733.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
3/8"
Outlet Size
1/2"
Body Material
Stainless steel
Outlet Type
MNPT
Inlet Type
FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0140-B01-ME0200
Zoro #
G5068305
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
3/8"
Outlet Size
1/2"
Overall Height
4"
Overall Length
2-1/8"
Inlet Connection Size
3/8 in
Outlet Connection Size
1/2 in

Details

Body Material
Stainless steel
Item
Safety Relief Valve
Outlet Type
MNPT
Inlet Type
FNPT
Seat Material
PTFE
Disc Material
Stainless Steel
Spring Material
Stainless Steel
Factory Set Pressure
200 psi
Test Lever
No
Application
A General Utility Valve of all Stainless Steel (SS) Construction, Including Spring For Liquid
Temp. Range
-60 Degrees to 406 Degrees F
Type
Liquid
Product Type
Safety Relief Valve
Operating Temperature - Minimum
-60 Degrees F
Operating Pressure - Minimum
25 psi
Outlet Connection Type
NPT
ASME Section Code
Non-Code
Inlet Connection Type
NPT
Operating Pressure - Maximum
314 psi
Outlet Connection Gender
Male
Operating Temperature - Maximum
406 Degrees F
Inlet Connection Gender
Female

Description

Safety Relief Valve, Body Material Stainless Steel, Inlet Type FNPT, Outlet Type MNPT, Inlet Size 3/8 in, Outlet Size 1/2 in, Factory Set Pressure 200 psi, Disc Material Stainless Steel, Overall Height 4 in, Application General utility valve of all stainless steel construction, including spring, Overall Length 2 1/8 in, Seat Material PTFE, Spring Material Stainless Steel, Temp. Range -60 Degrees to 406 Degrees F, Test Lever Test Lever Not Included

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.