Safety Relief Valve, 3/8 x 1/2 In, 300 psi

  • Mfr # 0140-B01-ME0300

  • Zoro # G5068271


product price: $733.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
3/8"
Outlet Size
1/2"
Body Material
Stainless steel
Outlet Type
MNPT
Inlet Type
FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0140-B01-ME0300
Zoro #
G5068271
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
3/8"
Outlet Size
1/2"
Overall Length
2 1/8 in
Overall Height
4 in
Outlet Connection Size
1/2 in
Inlet Connection Size
3/8 in

Details

Body Material
Stainless steel
Item
Safety Relief Valve
Outlet Type
MNPT
Inlet Type
FNPT
Factory Set Pressure
300 psi
Spring Material
Stainless Steel
Disc Material
Stainless Steel
Temp. Range
-60 Degrees to 406 Degrees F
Seat Material
PTFE
Test Lever
No
Application
A General Utility Valve of all Stainless Steel (SS) Construction, Including Spring For Liquid
Type
Liquid
Product Type
Safety Relief Valve
Outlet Connection Gender
Male
ASME Section Code
Non-Code
Inlet Connection Gender
Female
Operating Pressure - Maximum
314 psi
Operating Temperature - Minimum
-60 Degrees F
Operating Temperature - Maximum
406 Degrees F
Inlet Connection Type
NPT
Operating Pressure - Minimum
25 psi
Outlet Connection Type
NPT

Description

Safety Relief Valve, Body Material Stainless Steel, Inlet Type FNPT, Outlet Type MNPT, Inlet Size 3/8 in, Outlet Size 1/2 in, Factory Set Pressure 300 psi, Disc Material Stainless Steel, Overall Height 4 in, Application General utility valve of all stainless steel construction, including spring, Overall Length 2 1/8 in, Seat Material PTFE, Spring Material Stainless Steel, Temp. Range -60 Degrees to 406 Degrees F, Test Lever Test Lever Not Included

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.