This item is Discontinued.

Kuriyama 1-1/2" ID PVC Food Hose 55 PSI Clear F04EW150X100

1-1/2" ID PVC Food Hose 55 PSI Clear (Discontinued)

  • Mfr # F04EW150X100
  • Zoro # G1823949
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
F04EW150X100
Zoro #
G1823949
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Hose Inside Dia.
1 1/2 in
Hose Length
100 ft
Length - Food Hose
100 ft.
Food Hose Inside Dia.
1-1/2"
Outside Dia.
1-7/8"
Bend Radius
3 in
Inside Dia. - Food Hose
1-1/2"
Length
100 ft.
Food Hose Length
100 ft.
Inside Dia.
1-1/2"

Details

Max. Working Pressure @ 70 F
55 psi
Hose Configuration
Bulk Hose
Hose Color
Clear
Hose Cover Material
PVC
Vacuum Rating
28 in Hg
Temp. Range
-4 Degrees to 150 Degrees F
Hose Tube Material
PVC
Standards
FDA
Food Hose Max. Pressure
55 psi
Agency Compliance
FDA
Max. Vacuum - Food Hose
28" Hg
Wet or Dry Application
Wet and Dry
Max. Pressure
55 psi
Max. Pressure - Food Hose
55 psi
Tube Material
PVC
Cover
PVC
Max. Vacuum
28" Hg
Item
Food Hose
Safety Factor
4:1
Color
Clear
Cover Material
PVC
Food Hose Max. Vacuum
28" Hg
Reinforcement
PVC Helix
Hose Reinforcement Material
PVC
Compatible Chemicals
For Media Type
Not Recommended Chemicals

Description

Food Hose, Hose Inside Dia. 1 1/2 in, Hose Length 100 ft, Hose Tube Material PVC, Hose Cover Material PVC, Hose Reinforcement Type Helix, Hose Reinforcement Material PVC, Hose Color Clear, Vacuum Rating 28 in Hg, Max. Working Pressure @ 70 F 55 psi, Safety Factor 4:1, Temp. Range -4 Degrees to 150 Degrees F, Standards FDA, Bend Radius 3 in, Hose Configuration Bulk Hose

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.