Zoro Homepage

1-1/2" ID x 20 ft PVC Water Suction Hose Clear/BL

  • Mfr # 45DU69

  • Zoro # G0461021


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Tube Material
PVC
Inside Dia.
1-1/2"
Outside Dia.
1.79"
Max. Pressure
90 psi
Length
20 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45DU69
Zoro #
G0461021
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
1-1/2"
Outside Dia.
1.79"
Length
20 ft.
Fitting Size
1-1/2 in x 1-1/2 in
Bend Radius
5 in
Hose Fitting A Size
1 1/2 in
Hose Fitting B Size
1 1/2 in
Hose Inside Dia.
1 1/2 in
Hose Length
20 ft

Details

Item
Water Suction and Discharge Hose
Tube Material
PVC
Max. Pressure
90 psi
Color
Clear and Blue
Fitting Type
Cam and Groove C x Cam and Groove E
Max. Temp.
150 Degrees F
Reinforcement
PVC Helix
Includes
Gasket
Water Hose Type
Water Suction and Discharge Hose
Hose Color
Blue, Clear
Temp. Range
-40 Degrees to 150 Degrees F
Hose Cover Material
PVC
Hose Fitting B Type
Cam and Groove E
Hose Fitting B Material
Aluminum
Max. Working Pressure @ 70 F
90 psi
Hose Fitting A Material
Aluminum
Hose Fitting A Type
Cam and Groove C
Hose Tube Material
PVC
Hose Configuration
Coupled Assembly
Hose Fittings
Aluminum 1-1/2 in Cam and Groove C x Aluminum 1-1/2 in Cam and Groove E
Fitting Material
Aluminum x Aluminum
For Media Type
Antifreeze, Ethylene Glycol, Glycerin, Water
Not Recommended Chemicals
Biodiesel, Diesel Fuel, Gasoline, Kerosene
Compatible Chemicals
Antifreeze (Coolant), Deionized Water, Ethylene Glycol, Fresh Water, Glycerin

Description

Water Suction and Discharge Hose, Hose Inside Dia. 1 1/2 in, Hose Length 20 ft, Hose Color Blue, Clear, Hose Tube Material PVC, Hose Cover Material PVC, Max. Working Pressure @ 70 F 90 psi, Temp. Range -40 Degrees to 150 Degrees F, Bend Radius 5 in, Hose Fitting A Size 1 1/2 in, Hose Fitting B Size 1 1/2 in, Hose Fitting A Material Aluminum, Hose Fitting B Material Aluminum, Hose Fitting A Type Cam and Groove C, Hose Fitting B Type Cam and Groove E, Hose Configuration Coupled Assembly

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.