This item is Discontinued.

Kuriyama 1-1/4" ID PVC Food Hose 55 PSI Clear F04TW125X100

1-1/4" ID PVC Food Hose 55 PSI Clear (Discontinued)

  • Mfr # F04TW125X100
  • Zoro # G1823991
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
F04TW125X100
Zoro #
G1823991
UPC #
-
Country of Origin
Viet Nam

Dimensions

Hose Inside Dia.
1 1/4 in
Hose Length
100 ft
Inside Dia.
1-1/4"
Inside Dia. - Food Hose
1-1/4"
Outside Dia.
1-31/64"
Length - Food Hose
100 ft.
Bend Radius
1 29/32 in
Food Hose Inside Dia.
1-1/4"
Length
100 ft.
Food Hose Length
100 ft.

Details

Max. Working Pressure @ 70 F
55 psi
Hose Configuration
Bulk Hose
Hose Cover Material
PVC
Vacuum Rating
28 in Hg
Hose Color
Clear
Temp. Range
-4 Degrees to 150 Degrees F
Hose Tube Material
PVC
Standards
FDA
Tube Material
PVC
Cover
PVC
Food Hose Max. Pressure
55 psi
Cover Material
PVC
Max. Pressure - Food Hose
55 psi
Item
Food Hose
Agency Compliance
FDA
Safety Factor
4:1
Reinforcement
PVC Helix
Max. Vacuum
28" Hg
Food Hose Max. Vacuum
28" Hg
Max. Vacuum - Food Hose
28" Hg
Wet or Dry Application
Wet and Dry
Max. Pressure
55 psi
Color
Clear
Hose Reinforcement Material
PVC
Compatible Chemicals
Not Recommended Chemicals
For Media Type

Description

Food Hose, Hose Inside Dia. 1 1/4 in, Hose Length 100 ft, Hose Tube Material PVC, Hose Cover Material PVC, Hose Reinforcement Type Helix, Hose Reinforcement Material PVC, Hose Color Clear, Vacuum Rating 28 in Hg, Max. Working Pressure @ 70 F 55 psi, Safety Factor 4:1, Temp. Range -4 Degrees to 150 Degrees F, Standards FDA, Bend Radius 1 29/32 in, Hose Configuration Bulk Hose

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.