This item is Discontinued.

Kuriyama 2" ID PVC Food Hose 50 PSI Clear F04EW200X100

2" ID PVC Food Hose 50 PSI Clear (Discontinued)

  • Mfr # F04EW200X100
  • Zoro # G1823930
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
F04EW200X100
Zoro #
G1823930
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Hose Inside Dia.
2 in
Hose Length
100 ft
Length - Food Hose
100 ft.
Inside Dia. - Food Hose
2"
Outside Dia.
2-31/64"
Bend Radius
4 in
Length
100 ft.
Inside Dia.
2"
Food Hose Inside Dia.
2"
Food Hose Length
100 ft.

Details

Max. Working Pressure @ 70 F
50 psi
Hose Configuration
Bulk Hose
Hose Color
Clear
Hose Cover Material
PVC
Vacuum Rating
28 in Hg
Temp. Range
-4 Degrees to 150 Degrees F
Hose Tube Material
PVC
Standards
FDA
Agency Compliance
FDA
Safety Factor
4:1
Max. Pressure - Food Hose
50 psi
Color
Clear
Food Hose Max. Pressure
50 psi
Item
Food Hose
Wet or Dry Application
Wet and Dry
Cover
PVC
Max. Vacuum
28" Hg
Reinforcement
PVC Helix
Cover Material
PVC
Max. Pressure
50 psi
Food Hose Max. Vacuum
28" Hg
Tube Material
PVC
Max. Vacuum - Food Hose
28" Hg
Hose Reinforcement Material
PVC
Compatible Chemicals
For Media Type
Not Recommended Chemicals

Description

Food Hose, Hose Inside Dia. 2 in, Hose Length 100 ft, Hose Tube Material PVC, Hose Cover Material PVC, Hose Reinforcement Type Helix, Hose Reinforcement Material PVC, Hose Color Clear, Vacuum Rating 28 in Hg, Max. Working Pressure @ 70 F 50 psi, Safety Factor 4:1, Temp. Range -4 Degrees to 150 Degrees F, Standards FDA, Bend Radius 4 in, Hose Configuration Bulk Hose

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.