This item is Discontinued.

Kuriyama 3" ID PVC Food Hose 45 PSI Clear F04EW300X100

3" ID PVC Food Hose 45 PSI Clear (Discontinued)

  • Mfr # F04EW300X100
  • Zoro # G1823921
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
F04EW300X100
Zoro #
G1823921
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Hose Inside Dia.
3 in
Hose Length
100 ft
Food Hose Length
100 ft.
Length - Food Hose
100 ft.
Bend Radius
6 in
Food Hose Inside Dia.
3"
Inside Dia. - Food Hose
3"
Outside Dia.
3-9/16"
Length
100 ft.
Inside Dia.
3"

Details

Max. Working Pressure @ 70 F
40 psi
Hose Configuration
Bulk Hose
Hose Color
Clear
Vacuum Rating
28 in Hg
Hose Cover Material
PVC
Temp. Range
-4 Degrees to 150 Degrees F
Hose Tube Material
PVC
Standards
3-A, FDA, USDA
Wet or Dry Application
Wet and Dry
Color
Clear
Max. Vacuum
28" Hg
Food Hose Max. Pressure
45 psi
Reinforcement
PVC Helix
Safety Factor
4:1
Max. Pressure
45 psi
Max. Pressure - Food Hose
45 psi
Item
Food Hose
Cover
PVC
Cover Material
PVC
Tube Material
PVC
Agency Compliance
FDA
Max. Vacuum - Food Hose
28" Hg
Food Hose Max. Vacuum
28" Hg
Hose Reinforcement Material
PVC
Antimicrobial
No
For Media Type
Not Recommended Chemicals
Compatible Chemicals

Description

Food Hose, Hose Inside Dia. 3 in, Hose Length 100 ft, Hose Tube Material PVC, Hose Cover Material PVC, Hose Reinforcement Material PVC, Hose Color Clear, Vacuum Rating 28 in Hg, Max. Working Pressure @ 70 F 40 psi, Safety Factor 4:1, Temp. Range -4 Degrees to 150 Degrees F, Standards 3-A, FDA, USDA, Bend Radius 6 in, Hose Configuration Bulk Hose, Antimicrobial No

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.