This item is Discontinued.

Kuriyama 4" ID PVC Food Hose 45 PSI Clear F04EW400X100

4" ID PVC Food Hose 45 PSI Clear (Discontinued)

  • Mfr # F04EW400X100
  • Zoro # G2155347
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
F04EW400X100
Zoro #
G2155347
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Hose Inside Dia.
4 in
Hose Length
100 ft
Length
100 ft.
Inside Dia. - Food Hose
4"
Outside Dia.
4-11/16"
Bend Radius
8 in
Inside Dia.
4"
Food Hose Inside Dia.
4"
Length - Food Hose
100 ft.
Food Hose Length
100 ft.

Details

Max. Working Pressure @ 70 F
45 psi
Hose Configuration
Bulk Hose
Vacuum Rating
28 in Hg
Hose Cover Material
PVC
Hose Color
Clear
Temp. Range
-4 Degrees to 150 Degrees F
Hose Tube Material
PVC
Standards
FDA
Food Hose Max. Pressure
45 psi
Max. Vacuum - Food Hose
28" Hg
Item
Food Hose
Cover Material
PVC
Color
Clear
Wet or Dry Application
Wet and Dry
Max. Vacuum
28" Hg
Agency Compliance
FDA
Max. Pressure - Food Hose
45 psi
Food Hose Max. Vacuum
28" Hg
Reinforcement
PVC Helix
Safety Factor
4:1
Tube Material
PVC
Cover
PVC
Max. Pressure
45 psi
Hose Reinforcement Material
PVC
For Media Type
Compatible Chemicals
Not Recommended Chemicals

Description

Food Hose, Hose Inside Dia. 4 in, Hose Length 100 ft, Hose Tube Material PVC, Hose Cover Material PVC, Hose Reinforcement Type Helix, Hose Reinforcement Material PVC, Hose Color Clear, Vacuum Rating 28 in Hg, Max. Working Pressure @ 70 F 45 psi, Safety Factor 4:1, Temp. Range -4 Degrees to 150 Degrees F, Standards FDA, Bend Radius 8 in, Hose Configuration Bulk Hose

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.