This item is Discontinued.

Kuriyama 4" ID x 100 ft PVC Food Hose 57 PSI Clear FS5TF400X100

4" ID x 100 ft PVC Food Hose 57 PSI Clear (Discontinued)

  • Mfr # FS5TF400X100
  • Zoro # G1823851
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS5TF400X100
Zoro #
G1823851
UPC #
-
Country of Origin
Viet Nam

Dimensions

Hose Inside Dia.
4 in
Hose Length
100 ft
Inside Dia. - Food Hose
4"
Bend Radius
14 in
Outside Dia.
4-29/64"
Inside Dia.
4"
Food Hose Inside Dia.
4"
Food Hose Length
100 ft.
Length - Food Hose
100 ft.
Length
100 ft.

Details

Max. Working Pressure @ 70 F
57 psi
Hose Configuration
Bulk Hose
Hose Color
Clear
Hose Cover Material
PVC
Vacuum Rating
28 in Hg
Temp. Range
-4 Degrees to 150 Degrees F
Hose Tube Material
PVC
Standards
FDA
Tube Material
PVC
Item
Food Hose
Max. Pressure
57 psi
Cover Material
PVC
Max. Pressure - Food Hose
57 psi
Cover
PVC
Max. Vacuum - Food Hose
28" Hg
Food Hose Max. Vacuum
28" Hg
Reinforcement
PVC Helix
Color
Clear
Food Hose Max. Pressure
57 psi
Agency Compliance
FDA
Safety Factor
4:1
Max. Vacuum
28" Hg
Wet or Dry Application
Wet and Dry
Hose Reinforcement Material
PVC
Not Recommended Chemicals
Compatible Chemicals
For Media Type

Description

Food Hose, Hose Inside Dia. 4 in, Hose Length 100 ft, Hose Tube Material PVC, Hose Cover Material PVC, Hose Reinforcement Type Helix, Hose Reinforcement Material PVC, Hose Color Clear, Vacuum Rating 28 in Hg, Max. Working Pressure @ 70 F 57 psi, Safety Factor 4:1, Temp. Range -4 Degrees to 150 Degrees F, Standards FDA, Bend Radius 14 in, Hose Configuration Bulk Hose

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.