Zoro Homepage

Chemical Hose Assembly, 1/2" ID x 25 ft.

  • Mfr # A1661-8-25-SSMPT

  • Zoro # G5050444


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
1/2 in
Hose Length
25 ft
Hose Color
Yellow
Fitting Type
MNPT x MNPT
Fitting Size
3/8 in x 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1661-8-25-SSMPT
Zoro #
G5050444
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1/2 in
Hose Length
25 ft
Fitting Size
3/8 in x 3/8 in
Hose Outside Dia.
51/64 in
Bend Radius
3 in
Hose Fitting B Size
3/8 in
Hose Fitting A Size
3/8 in

Details

Hose Color
Yellow
Fitting Type
MNPT x MNPT
Fitting Material
316 Stainless Steel x 316 Stainless Steel
Temp. Range
15 Degrees to 160 Degrees F
Hose Tube Material
PVC
Hose Cover Material
PVC
Item
Chemical Hose Assembly
Max. Working Pressure @ 70 F
300 psi
Hose Fitting B Material
316 Stainless Steel
Hose Fittings
316 Stainless Steel 3/8 in MNPT x 316 Stainless Steel 3/8 in MNPT
Hose Fitting A Type
MNPT
Hose Reinforcement Material
Polyethylene
Static Control Wire
No
Hose Fitting A Material
316 Stainless Steel
Hose Configuration
Coupled Assembly
Safety Factor
4:1
Burst Pressure
1,800 psi
Hose Fitting B Type
MNPT
For Media Type
Air, Fertilizers, Fungicides, Herbicides, Water
Compatible Chemicals
Air, Fertilizers, Fresh Water, Fungicides, Herbicides

Description

Chemical Hose Assembly, Hose Inside Dia. 1/2 in, Hose Outside Dia. 51/64 in, Hose Length 25 ft, Hose Tube Material PVC, Hose Cover Material PVC, Hose Reinforcement Type Braid, Hose Reinforcement Material Polyethylene, Hose Color Yellow, Burst Pressure 1,800 psi, Max. Working Pressure @ 70 F 300 psi, Safety Factor 4:1, Temp. Range 15 Degrees to 160 Degrees F, Bend Radius 3 in, Hose Configuration Coupled Assembly, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.