Fire Hose, Double Jacket, 2 1/2 in Hose Inside Dia., Nylon Reinforced NBR Rubber Hose Tube, Orange
- Mfr # HP250O100-NH250
- Zoro # G515677893
product price:Â
$
982.99
/ea
Free Shipping & Returns
Key Features
Fire Hose Type
Double Jacket
Fitting Size
2 1/2 in
Hose Inside Diameter
2 1/2 in
Hose Tube Material
Nylon Reinforced NBR Rubber
Hose Fitting A Type
Male x Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HP250O100-NH250
- Zoro #
- G515677893
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Fitting Size
- 2 1/2 in
- Hose Inside Diameter
- 2 1/2 in
- Hose Length
- 100 ft
- Hose Fitting A Size
- 2 1/2 in
- Hose Fitting B Size
- 2 1/2 in
Details
- Item
- Fire Hose
- Fire Hose Type
- Double Jacket
- Hose Color
- Orange
- Hose Tube Material
- Nylon Reinforced NBR Rubber
- Hose Fitting A Type
- Male x Female
- Hose Fitting B Type
- Male x Female
- Hose Configuration
- Coupled Assembly
- Jacket Material
- Synthetic Yarn
- Coupling Lug Style
- Rocker
- Operating Temperature Range
- -40 Degrees to 1099 Degrees F
- Burst Pressure
- 1,200 psi
- Standards
- ISO 9001, NFPA 1961
- For Media Type
- Water
- Hose Fitting A Material
- Aluminum
- Maximum Working Pressure at 70F
- 400 psi
- Fitting Material
- Aluminum
- Hose Fitting B Material
- Male x Female
Description
Fire Hose, Coupling Lug Style Rocker, Fire Hose Type Double Jacket, Fitting Material Aluminum, Fitting Type NST x NH, Hose Color Orange, Hose Fitting A Material Aluminum, Hose Fitting A Type Male x Female, Hose Fitting B Material Male x Female, Hose Fitting B Type Male x Female, Hose Inside Diameter 2 1/2 in, Hose Length 100 ft, Hose Tube Material Nylon Reinforced NBR Rubber, Jacket Material Synthetic Yarn, Maximum Working Pressure at 70F 400 psi, Standards ISO 9001, NFPA 1961
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.