Filter Sock, Natural Materials, Black
- Mfr # FLT787-BK
- Zoro # G506604235
product price:Â
$
130.99
/ea
Free Shipping & Returns
Key Features
Material
Skin: Polypropylene|Chamber: Natural Materials
Color
Black
Length
10'
Land Fill Disposable
Yes
UV Resistant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FLT787-BK
- Zoro #
- G506604235
- UPC #
- 036226040902
- Country of Origin
- United States
Dimensions
- Length
- 10'
- Height
- 5 in
- Width
- 5 in
- Diameter
- 5 in
Description
Filter Sock, Length 60 in, Width 5 in, Height 5 in, Oil Capacity Not Applicable
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.