Shop KURIYAMA
See all product information
Create Account
Fire Hose, Double Jacket, 2 1/2 in Hose Inside Dia., Polyester Hose Tube, Male x Female Fitting A
- Mfr # HD250O025-NH250
- Zoro # G515677268
product price:Â
$
204.99
/ea
Free Shipping & Returns
Key Features
Fire Hose Type
Double Jacket
Fitting Size
2 1/2 in
Hose Color
Orange
Hose Inside Diameter
2 1/2 in
Hose Tube Material
Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HD250O025-NH250
- Zoro #
- G515677268
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Fitting Size
- 2 1/2 in
- Hose Inside Diameter
- 2 1/2 in
- Hose Length
- 25 ft
- Hose Fitting A Size
- 2 1/2 in
- Hose Fitting B Size
- 2 1/2 in
Details
- Item
- Fire Hose
- Fire Hose Type
- Double Jacket
- Hose Color
- Orange
- Hose Tube Material
- Polyester
- Hose Fitting A Type
- Male x Female
- Hose Fitting B Type
- Male x Female
- Hose Configuration
- Coupled Assembly
- Jacket Material
- Polyester
- Coupling Lug Style
- Rocker
- Standards
- NFPA 2052
- Burst Pressure
- 1,200 psi
- Maximum Working Pressure at 70F
- 400 psi
- For Media Type
- Water
- Fitting Material
- Aluminum
- Hose Fitting A Material
- Aluminum
- Hose Fitting B Material
- Male x Female
Description
Fire Hose, Coupling Lug Style Rocker, Fire Hose Type Double Jacket, Fitting Material Aluminum, Fitting Type NST x NH, Hose Color Orange, Hose Fitting A Material Aluminum, Hose Fitting A Type Male x Female, Hose Fitting B Material Male x Female, Hose Fitting B Type Male x Female, Hose Inside Diameter 2 1/2 in, Hose Length 25 ft, Hose Tube Material Polyester, Jacket Material Polyester, Maximum Working Pressure at 70F 400 psi, Standards NFPA 2052, Burst Pressure 1,200 psi, Fitting Size 2 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.