Zoro Homepage

Food Grade Hose Assembly, 3" ID x 10 ft.

  • Mfr # MILK-300-10-C X E

  • Zoro # G5983039


product price: $538.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
3 in
Hose Length
10 ft
Hose Color
Clear
Fitting Type
Cam and Groove C x Cam and Groove E
Fitting Size
3 in x 3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MILK-300-10-C X E
Zoro #
G5983039
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Hose Inside Dia.
3 in
Hose Length
10 ft
Fitting Size
3 in x 3 in
Hose Fitting B Size
3 in
Bend Radius
11 in
Hose Fitting A Size
3 in
Hose Outside Dia.
3 27/64 in

Details

Hose Color
Clear
Fitting Type
Cam and Groove C x Cam and Groove E
Fitting Material
316 Stainless Steel x 316 Stainless Steel
Temp. Range
-4 Degrees to 150 Degrees F
Hose Tube Material
PVC
Hose Cover Material
PVC
Standards
3A, BSE/TSE, FDA, ROHS, USDA
Item
Food Grade Hose Assembly
Antimicrobial
No
Safety Factor
3:1
Hose Configuration
Coupled Assembly
Vacuum Rating
28.00 in Hg
Static Control Wire
No
Hose Fitting B Type
Cam and Groove E
Hose Fitting B Material
316 Stainless Steel
Burst Pressure
165 psi
Hose Fittings
316 Stainless Steel 3 in F Camlock x 316 Stainless Steel M Camlock 3 in
Max. Working Pressure @ 70 F
55 psi
Hose Fitting A Material
316 Stainless Steel
Hose Fitting A Type
Cam and Groove C
Hose Reinforcement Material
Not Reinforced
For Media Type
Compatible Chemicals
Not Recommended Chemicals

Description

Food Grade Hose Assembly, Hose Inside Dia. 3 in, Hose Outside Dia. 3 27/64 in, Hose Length 10 ft, Hose Tube Material PVC, Hose Cover Material PVC, Hose Reinforcement Type Helix, Hose Reinforcement Material Not Reinforced, Hose Color Clear, Vacuum Rating 28.00 in Hg, Burst Pressure 165 psi, Max. Working Pressure @ 70 F 55 psi, Safety Factor 3:1, Temp. Range -4 Degrees to 150 Degrees F, Standards 3A, BSE/TSE, FDA, ROHS, USDA, Bend Radius 11 in, Hose Configuration Coupled Assembly

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.