Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Food Grade Hose Assembly, 3/4" ID x 5 ft.

  • Mfr # FT075-5-C X E

  • Zoro # G6015570


product price: $78.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
3/4 in
Hose Length
5 ft
Hose Color
Clear
Fitting Type
Cam and Groove C x Cam and Groove E
Fitting Size
3/4 in x 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FT075-5-C X E
Zoro #
G6015570
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
3/4 in
Hose Length
5 ft
Fitting Size
3/4 in x 3/4 in
Hose Outside Dia.
15/16 in
Hose Fitting A Size
3/4 in
Bend Radius
3 in
Hose Fitting B Size
3/4 in

Details

Hose Color
Clear
Fitting Type
Cam and Groove C x Cam and Groove E
Fitting Material
316 Stainless Steel x 316 Stainless Steel
Temp. Range
-4 Degrees to 150 Degrees F
Hose Tube Material
PVC
Hose Cover Material
PVC
Standards
3A, BSE/TSE, FDA, ROHS, USDA
Item
Food Grade Hose Assembly
Hose Fitting A Type
Cam and Groove C
Hose Fitting B Material
316 Stainless Steel
Hose Reinforcement Material
Not Reinforced
Burst Pressure
345 psi
Hose Fitting B Type
Cam and Groove E
Max. Working Pressure @ 70 F
115 psi
Hose Configuration
Coupled Assembly
Safety Factor
3:1
Antimicrobial
No
Hose Fittings
316 Stainless Steel 3/4 in F Camlock x 316 Stainless Steel M Camlock 3/4 in
Vacuum Rating
28.00 in Hg
Static Control Wire
No
Hose Fitting A Material
316 Stainless Steel
Not Recommended Chemicals
Acetic Acid 80%, Acetone, Ammonia (Liquids), Anhydrous Ammonia, Automatic Transmission Fluid, Brake Fluid, Chromic Acid 30%, Chromic Acid 50%, Diesel Fuel, Ethyl Acetate, Ethylene Glycol, Formaldehyde, Formaldehyde 40%, Fuel Oil, Gasoline, Heptane, Hexane, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Kerosene, Methyl Chloride, Methyl Ethyl Ketone (MEK), Motor Oil, Naphtha, Turpentine, Vegetable Oil, Xylene
Compatible Chemicals
Acetic Acid (Glacial), Acetic Acid 20%, Air, Beverage, Calcium Chloride, Carbon Dioxide, Chromic Acid 10%, Chromic Acid 5%, Citric Acid 50%, Dry Food, Fertilizers, Formic Acid, Fresh Water, Fungicides, Glycerin, Herbicides, Hydrochloric/Muriatic Acid (20%), Hydrofluoric Acid (20%), Hydrogen Peroxide, Nitric Acid (10% Solution), Nitric Acid (20% Solution), Pesticides, Phosphoric Acid (40% Solution), Salt Water, Sodium Bicarbonate (10%), Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide/Caustic Soda (20%), Sodium Hydroxide/Caustic Soda (50%), Sodium Hydroxide/Caustic Soda (80%), Sulfuric Acid (10% - 75%), Sulfuric Acid (to 10%), Wet Food
For Media Type
Acetic Acid, Air, Beverage, Calcium Chloride, Carbon Dioxide, Chromic Acid, Citric Acid, Dry Food, Fertilizers, Formic Acid, Fungicides, Glycerin, Herbicides, Hydrochloric Acid, Hydrofluoric Acid, Hydrogen Peroxide, Nitric Acid, Pesticides, Phosphoric Acid (40% Solution), Sodium Bicarbonate, Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide, Sulfuric Acid, Water, Wet Food

Description

Food Grade Hose Assembly, Hose Inside Dia. 3/4 in, Hose Outside Dia. 15/16 in, Hose Length 5 ft, Hose Tube Material PVC, Hose Cover Material PVC, Hose Reinforcement Type Helix, Hose Reinforcement Material Not Reinforced, Hose Color Clear, Vacuum Rating 28.00 in Hg, Burst Pressure 345 psi, Max. Working Pressure @ 70 F 115 psi, Safety Factor 3:1, Temp. Range -4 Degrees to 150 Degrees F, Standards 3A, BSE/TSE, FDA, ROHS, USDA, Bend Radius 3 in, Hose Configuration Coupled Assembly

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.