Zoro Homepage

Food Grade Hose Assembly, 4" ID x 10 ft.

  • Mfr # 2020-400-10-TRI-TRI

  • Zoro # G5983395


product price: $1,827.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
4 in
Hose Length
10 ft
Hose Color
Clear
Fitting Type
FIP x FIP
Fitting Size
4 in x 4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2020-400-10-TRI-TRI
Zoro #
G5983395
UPC #
-
Country of Origin
Japan

Dimensions

Hose Inside Dia.
4 in
Hose Length
10 ft
Fitting Size
4 in x 4 in
Hose Outside Dia.
4 27/32 in
Hose Fitting B Size
4 in
Hose Fitting A Size
4 in
Bend Radius
12 in

Details

Hose Color
Clear
Fitting Type
FIP x FIP
Fitting Material
316 Stainless Steel x 316 Stainless Steel
Temp. Range
-40 Degrees to 150 Degrees F
Hose Tube Material
Polyurethane
Hose Cover Material
Polyurethane
Standards
BSE/TSE, FDA, ROHS, USDA
Item
Food Grade Hose Assembly
Hose Fitting B Type
FIP
Static Control Wire
Yes
Hose Configuration
Coupled Assembly
Antimicrobial
No
Burst Pressure
195 psi
Hose Fitting A Type
FIP
Max. Working Pressure @ 70 F
65 psi
Vacuum Rating
28.00 in Hg
Hose Fitting B Material
316 Stainless Steel
Safety Factor
3:1
Hose Fitting A Material
316 Stainless Steel
Hose Reinforcement Material
fabric
Hose Fittings
316 Stainless Steel 4 in FIP x 316 Stainless Steel FIP 4 in
For Media Type
Antifreeze, Glycerin, Sodium Bicarbonate, Kerosene, Water, Motor Oil, Sodium Bisulfate, Sodium Bisulfite, Trichlorethylene, Naphtha, Abraisive Materials, Air, Beverage, Carbon Dioxide, Dry Food, Fuel Oil, Lubricated Air, Mineral Oil , Wet Food
Compatible Chemicals
Abraisive Materials, Air, Antifreeze (Coolant), Beverage, Carbon Dioxide, Dry Food, Fresh Water, Fuel Oil, Glycerin, Kerosene, Lubricated Air, Mineral Oil, Motor Oil, Naphtha, Salt Water, Sodium Bicarbonate (10%), Sodium Bisulfate, Sodium Bisulfite, Trichlorethylene (50%), Wet Food
Not Recommended Chemicals

Description

Food Grade Hose Assembly, Hose Inside Dia. 4 in, Hose Outside Dia. 4 27/32 in, Hose Length 10 ft, Hose Tube Material Polyurethane, Hose Cover Material Polyurethane, Hose Reinforcement Type Helix, Hose Reinforcement Material fabric, Hose Color Clear, Vacuum Rating 28.00 in Hg, Burst Pressure 195 psi, Max. Working Pressure @ 70 F 65 psi, Safety Factor 3:1, Temp. Range -40 Degrees to 150 Degrees F, Standards BSE/TSE, FDA, ROHS, USDA, Bend Radius 12 in, Hose Configuration Coupled Assembly

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.