Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Food Grade Hose Assembly, 4" ID x 5 ft.

  • Mfr # 2020-400-5-C X E

  • Zoro # G5982144


product price: $1,011.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
4 in
Hose Length
5 ft
Hose Color
Clear
Fitting Type
Cam and Groove C x Cam and Groove E
Fitting Size
4 in x 4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2020-400-5-C X E
Zoro #
G5982144
UPC #
-
Country of Origin
Japan

Dimensions

Hose Inside Dia.
4 in
Hose Length
5 ft
Fitting Size
4 in x 4 in
Hose Outside Dia.
4 27/32 in
Hose Fitting B Size
4 in
Hose Fitting A Size
4 in
Bend Radius
12 in

Details

Hose Color
Clear
Fitting Type
Cam and Groove C x Cam and Groove E
Fitting Material
316 Stainless Steel x 316 Stainless Steel
Temp. Range
-40 Degrees to 150 Degrees F
Hose Tube Material
Polyurethane
Hose Cover Material
Polyurethane
Standards
BSE/TSE, FDA, ROHS, USDA
Item
Food Grade Hose Assembly
Safety Factor
3:1
Hose Reinforcement Material
fabric
Hose Configuration
Coupled Assembly
Burst Pressure
195 psi
Hose Fitting B Material
316 Stainless Steel
Max. Working Pressure @ 70 F
65 psi
Antimicrobial
No
Hose Fitting B Type
Cam and Groove E
Hose Fittings
316 Stainless Steel 4 in F Camlock x 316 Stainless Steel M Camlock 4 in
Hose Fitting A Type
Cam and Groove C
Hose Fitting A Material
316 Stainless Steel
Static Control Wire
Yes
Vacuum Rating
28.00 in Hg
Compatible Chemicals
Abraisive Materials, Air, Antifreeze (Coolant), Beverage, Carbon Dioxide, Dry Food, Fresh Water, Fuel Oil, Glycerin, Kerosene, Lubricated Air, Mineral Oil, Motor Oil, Naphtha, Salt Water, Sodium Bicarbonate (10%), Sodium Bisulfate, Sodium Bisulfite, Trichlorethylene (50%), Wet Food
For Media Type
Antifreeze, Glycerin, Sodium Bicarbonate, Kerosene, Water, Motor Oil, Sodium Bisulfate, Sodium Bisulfite, Trichlorethylene, Naphtha, Abraisive Materials, Air, Beverage, Carbon Dioxide, Dry Food, Fuel Oil, Lubricated Air, Mineral Oil , Wet Food
Not Recommended Chemicals

Description

Food Grade Hose Assembly, Hose Inside Dia. 4 in, Hose Outside Dia. 4 27/32 in, Hose Length 5 ft, Hose Tube Material Polyurethane, Hose Cover Material Polyurethane, Hose Reinforcement Type Helix, Hose Reinforcement Material fabric, Hose Color Clear, Vacuum Rating 28.00 in Hg, Burst Pressure 195 psi, Max. Working Pressure @ 70 F 65 psi, Safety Factor 3:1, Temp. Range -40 Degrees to 150 Degrees F, Standards BSE/TSE, FDA, ROHS, USDA, Bend Radius 12 in, Hose Configuration Coupled Assembly

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.