Zoro Homepage

Potable Water Suction and Discharge Hose

  • Mfr # K6158-12-25TC

  • Zoro # G413328699


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Fitting Size
3/4 in x 3/4 in
Hose Inside Dia.
3/4 in
Vacuum Rating
Not Rated
Hose Length
25 ft
Hose Configuration
Coupled Assembly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K6158-12-25TC
Zoro #
G413328699
UPC #
-
Country of Origin
Canada

Dimensions

Fitting Size
3/4 in x 3/4 in
Hose Inside Dia.
3/4 in
Hose Length
25 ft
Hose Fitting A Size
3/4 in
Hose Outside Dia.
1 1/16 in
Hose Fitting B Size
3/4 in

Details

Item
Suction and Discharge Hose
Vacuum Rating
Not Rated
Hose Configuration
Coupled Assembly
Hose Cover Material
PVC
Hose Fitting A Type
Tri-Clamp
Temp. Range
25 Degrees to 150 Degrees F
Hose Tube Material
PVC
Hose Fitting A Material
Stainless Steel
Hose Fitting B Material
Stainless Steel
Hose Color
Grey
Max. Working Pressure @ 70 F
150 psi
Hose Reinforcement Material
High Tensile Yarn
Fitting Material
Stainless Steel x Stainless Steel
Hose Fitting B Type
Tri-Clamp
Standards
FDA Compliant Tube, NSF-51 Certified Tube, NSF-61 Certified Tube

Description

Potable Water Suction and Discharge Hose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.