Zoro Homepage

Potable Water Suction and Discharge Hose

  • Mfr # K6158-24-100TC

  • Zoro # G913328700


product price: $1,421.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Fitting Size
1-1/2 in x 1-1/2 in
Hose Inside Dia.
1 1/2 in
Vacuum Rating
Not Rated
Hose Length
100 ft
Hose Configuration
Coupled Assembly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K6158-24-100TC
Zoro #
G913328700
UPC #
-
Country of Origin
Canada

Dimensions

Fitting Size
1-1/2 in x 1-1/2 in
Hose Inside Dia.
1 1/2 in
Hose Length
100 ft
Hose Outside Dia.
1 15/16 in
Hose Fitting B Size
1 1/2 in
Hose Fitting A Size
1 1/2 in

Details

Item
Suction and Discharge Hose
Vacuum Rating
Not Rated
Hose Configuration
Coupled Assembly
Hose Fitting A Type
Tri-Clamp
Hose Fitting B Material
Stainless Steel
Max. Working Pressure @ 70 F
100 psi
Hose Color
Grey
Hose Reinforcement Material
High Tensile Yarn
Hose Cover Material
PVC
Hose Tube Material
PVC
Temp. Range
25 Degrees to 150 Degrees F
Hose Fitting A Material
Stainless Steel
Hose Fitting B Type
Tri-Clamp
Standards
FDA Compliant Tube, NSF-51 Certified Tube, NSF-61 Certified Tube
Fitting Material
Stainless Steel x Stainless Steel

Description

Potable Water Suction and Discharge Hose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.