Shop KURIYAMA

Tubing, Clear, Shore A 73, 1/4" I.D.

  • Mfr # K010-0407X10
  • Zoro # G205931489

product price: 
$
10.89
/ea

Key Features

Wall Thickness
0.09 in
Material
PVC
Color
Clear
Application
Air, Food and Beverage, Water
Features
Smooth Interior to Reduce Sediment Build-up, Blue Tint to Enhance Clarity, Self-Extinguishing
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
K010-0407X10
Zoro #
G205931489
UPC #
-
Country of Origin
United States
Item
Tubing
Material
PVC
Color
Clear
Application
Air, Food and Beverage, Water
Features
Smooth Interior to Reduce Sediment Build-up, Blue Tint to Enhance Clarity, Self-Extinguishing
Standards
3-A, CFR Title 21 Parts 170.199, EU directive 2002/95/EC, FD and C Act section 409(h), FDA, NSF 372, NSF 51, NSF 61
Flexibility
Flexible
Does Not Contain
Phthalates
Flow Application
Air Breathing Lines, Beverage Dispensing Unit, Chemical Transfer, Water Distillation Lines
System of Measurement
Inch
Jacket Material
No Jacket
For Potable Water Use
Yes
Reinforcement
Not Reinforced
For Location
Indoor
Industry Application
HVAC, Laboratory, Plumbing, Pneumatics
Maximum Operating Temperature
150 Degrees F
Clarity
Clear
For Fluid Type
Beverages, Chemicals, Deionized Water
For Environment
Chemical
Vacuum Rated
Not Rated for Vacuum
Autoclavable
No
Fitting Compatibility
Barbed
Material Trade Name
Klearon
Coil Weight
0.55 lb
Food Application
Food and Beverage
Tube Form
Coil
Stripe Color
No Stripe
Hardness
Shore A 73
Weight per Foot
0.055 lb/ft
Chemical Compatibility
Calcium Chloride, Hydrochloric Acid 48%, Hydrogen Peroxide, Phosphoric Acid 10%, Potassium Chloride, Potassium Nitrate, Potassium Sulfate, Silver Nitrate, Sodium Chloride, Sodium Hypochlorite 5.5%, Zinc Chloride
Resistance Properties
Chemical Resistant
Peristaltic Pump Compatible
No
Jacket Color
No Jacket
Beverage, Food, and Water Compatibility
Beer, Dairy, Orange Juice, Potable Water, Soft Drinks
Minimum Operating Temperature
25 Degrees F
Maximum Operating Pressure
58 psi @ 70 Degrees F
Food and Beverage Compatibility
Beer, Dairy, Non-Potable Water, Orange Juice, Potable Water, Soft Drinks

Description

Tubing, Application Air, Food and Beverage, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 73, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Klearon, Maximum Operating Pressure 58 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 7/16 in, Overall Length 10 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Reinforcement Not Reinforced

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.