Shop KURIYAMA

Tubing, Clear, Shore A 73, 3/4" I.D.

  • Mfr # K010-1220X5
  • Zoro # G305931433

product price: 
$
17.49
/ea

Key Features

Wall Thickness
0.25 in
Color
Clear
Flexibility
Flexible
Material
PVC
Standards
3-A, CFR Title 21 Parts 170.199, EU directive 2002/95/EC, FD and C Act section 409(h), FDA, NSF 372, NSF 51, NSF 61
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
K010-1220X5
Zoro #
G305931433
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.25 in
Outside Diameter
1 1/4 in
Bend Radius
2 1/4 in
Overall Length
5 ft
Inside Diameter
3/4 in
Wire Rope Length
5 ft
Length
5 ft
Fits Chest Size
Smooth Interior to Reduce Sediment Build-up, Blue Tint to Enhance Clarity, Self-Extinguishing

Details

Item
Tubing
Color
Clear
Flexibility
Flexible
Material
PVC
Standards
3-A, CFR Title 21 Parts 170.199, EU directive 2002/95/EC, FD and C Act section 409(h), FDA, NSF 372, NSF 51, NSF 61
Application
Air, Food and Beverage, Water
Features
Smooth Interior to Reduce Sediment Build-up, Blue Tint to Enhance Clarity, Self-Extinguishing
Peristaltic Pump Compatible
No
Material Trade Name
Klearon
Food Application
Food and Beverage
Clarity
Clear
System of Measurement
Inch
For Fluid Type
Beverages, Chemicals, Deionized Water
For Environment
Chemical
Coil Weight
2.15 lb
Resistance Properties
Chemical Resistant
Hardness
Shore A 73
Minimum Operating Temperature
25 Degrees F
For Potable Water Use
Yes
Flow Application
Air Breathing Lines, Beverage Dispensing Unit, Chemical Transfer, Water Distillation Lines
Maximum Operating Pressure
45 psi @ 70 Degrees F
Chemical Compatibility
Calcium Chloride, Hydrochloric Acid 48%, Hydrogen Peroxide, Phosphoric Acid 10%, Potassium Chloride, Potassium Nitrate, Potassium Sulfate, Silver Nitrate, Sodium Chloride, Sodium Hypochlorite 5.5%, Zinc Chloride
Beverage, Food, and Water Compatibility
Beer, Dairy, Orange Juice, Potable Water, Soft Drinks
Maximum Operating Temperature
150 Degrees F
Jacket Color
No Jacket
Tube Form
Coil
Weight per Foot
0.429 lb/ft
Fitting Compatibility
Barbed
Does Not Contain
Phthalates
Stripe Color
No Stripe
Jacket Material
No Jacket
Vacuum Rated
Not Rated for Vacuum
Autoclavable
No
Industry Application
HVAC, Laboratory, Plumbing, Pneumatics
Reinforcement
Not Reinforced
For Location
Indoor
Food and Beverage Compatibility
Beer, Dairy, Non-Potable Water, Orange Juice, Potable Water, Soft Drinks
Shell Material
PVC

Description

Tubing, Application Air, Food and Beverage, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 73, Inside Diameter 3/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Klearon, Maximum Operating Pressure 45 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 1 1/4 in, Overall Length 5 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Reinforcement Not Reinforced

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.