PipeNipple, Steel, 1/8", NPTxNPT, 5"

  • Mfr # 5P613
  • Zoro # G2336311
product price: 
$
2.99
/ea

Key Features

Pipe Size - Nominal
1/8 in
Overall Pipe Length
5 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Black Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5P613
Zoro #
G2336311
UPC #
190735924402
Country of Origin
China
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Black Steel
Pipe Schedule
40
Pipe Weld Type
Electric Resistance Weld
Pipe Thread Type
MNPT x MNPT
Max. Pressure
300 psi @ 150 Degrees F
Seamless/Welded
Welded
Pipe Fitting Schedule/Class
Schedule 40
Item
Pipe Nipple
Basic Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Standards
ASTM A53, ASTM A733
Pipe Fitting Connection Type
MNPT x MNPT
Metal Detectable
Yes
Specific Pipe Fitting Shape
Nipple
Max. Steam Pressure
150 psi WSP
Pipe Fitting Material
Black Steel
Thread Type
NPT
Schedule
Schedule 40
Side A Thread Type
NPT
Manufacture Location
Globally Sourced
Side B Connection Type
Threaded
Side B Gender
Male
Finish/Coating
Black
Thread Configuration
Threaded on Both Ends
Maximum Operating Pressure
300 psi @ 150 Degrees F
Side A Connection Type
Threaded
Application
Air, Gases, Non-Potable Water, Oils
Side B Thread Type
NPT
Maximum Steam Pressure
150 psi @ 350 Degrees F
Material
Steel
Side A Gender
Male
Metal Pipe Construction
Welded
Fitting Compatibility
Schedule 40
Shell Material
Steel

Dimensions

Pipe Size - Nominal
1/8 in
Overall Pipe Length
5 in
Pipe Size (Fittings)
1/8"
Pipe Size (Nominal)
1/8"
Wall Thickness
0.063 in
Outside Dia.
25/64 in
Outside Diameter
13/32 in
Overall Length
5 in
Nominal Pipe Size
1/8 in
Wire Rope Length
5 in
Length
5 in

Description

Pipe Nipple, Application Air, Gases, Non-Potable Water, Oils, Finish/Coating Black, Fitting Compatibility Schedule 40, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1/8 in, Outside Diameter 13/32 in, Overall Length 5 in, Pipe Weld Type Electric Resistance Weld, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews