Reinforced Tubing, 150 psi at 70F, Clear

  • Mfr # K3150-MM19

  • Zoro # G2872073


product price: $266.99
/ea
Free Shipping & Returns

Key Features

Tube Material
PVC
Tube Hardness
Shore A: 73
Inside Dia.
19 mm
Outside Dia.
26 mm
Wall Thickness
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K3150-MM19
Zoro #
G2872073
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
19 mm
Outside Dia.
26 mm
Wall Thickness
3.5 in
Tube Length
100 ft
Tube Bend Radius
4 in
Inside Diameter
19 mm
Bend Radius
4 in
Overall Length
100 ft
Outside Diameter
26 mm

Details

Tube Material
PVC
Tube Hardness
Shore A: 73
Max. Pressure
150 psi @ 70 Degrees F
Tube Color
Clear
Item
Tubing
Tensile Strength
2,175 psi
Application
Air, Beverage, Food, Water
Temp. Range
25 Degrees to 150 Degrees F
Flexibility
Flexible
Standards
3-A, FDA, USDA, NSF, NSF 51, RoHS Compliant, UL, USP Class VI
SAE or Metric
Metric
Vacuum Rating
8 in Hg
Color
Clear
Material
PVC
Features
Non Conductive, Non Marking, Self-Extinguishing, Silicone-Free
Maximum Vacuum Pressure
8 in Hg
Maximum Operating Temperature
150 Degrees F
Industry Application
Liquid Food Products, Packaging Machines, Powdered Food Products
Jacket Material
No Jacket
Tube Form
Coil
Hardness
Shore A 73
Material Trade Name
Clearbraid
Stripe Color
No Stripe
Peristaltic Pump Compatible
No
Minimum Operating Temperature
25 Degrees F
Does Not Contain
Phthalates
Maximum Operating Pressure
150 psi @ 70 Degrees F
Flow Application
Air and Water Lines, Air Breathing Lines, Food and Beverage, Pneumatic Lines, Potable Water Transfer
Reinforcement
Polyester Braid with Longitudinal Yarn
Fitting Compatibility
Barbed
Resistance Properties
Chemical Resistant
Clarity
Clear
For Fluid Type
Beverages, Deionized Water
Vacuum Rated
Vacuum Rated
Autoclavable
No
Food Application
Food and Beverage
System of Measurement
Metric

Description

Tubing, Application Air, Beverage, Food, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 73, Inside Diameter 19 mm, Jacket Material No Jacket, Material PVC, Material Trade Name Clearbraid, Maximum Operating Pressure 150 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Maximum Vacuum Pressure 8 in Hg, Outside Diameter 26 mm, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Chemical Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.