Reinforced Tubing, 200 psi at 70F, Clear

  • Mfr # K3150-MM12

  • Zoro # G2125313


product price: $144.11
/ea
Free Shipping & Returns

Key Features

Tube Material
PVC
Tube Hardness
Shore A: 73
Inside Dia.
12 mm
Outside Dia.
18 mm
Wall Thickness
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K3150-MM12
Zoro #
G2125313
UPC #
822353066171
Country of Origin
United States

Dimensions

Inside Dia.
12 mm
Outside Dia.
18 mm
Wall Thickness
3 in
Tube Length
100 ft
Tube Bend Radius
3 in
Inside Diameter
12 mm
Bend Radius
3 in
Overall Length
100 ft
Outside Diameter
18 mm

Details

Tube Material
PVC
Tube Hardness
Shore A: 73
Max. Pressure
200 psi @ 70 Degrees F
Tube Color
Clear
Item
Tubing
Tensile Strength
2,175 psi
Temp. Range
25 Degrees to 150 Degrees F
Vacuum Rating
10 in Hg
Application
Air, Beverage, Food, Water
Flexibility
Flexible
SAE or Metric
Metric
Standards
3-A, FDA, USDA, NSF, NSF 51, RoHS Compliant, UL, USP Class VI
Material
PVC
Features
Non Conductive, Non Marking, Self-Extinguishing, Silicone-Free
Color
Clear
Maximum Operating Pressure
200 psi @ 70 Degrees F
Autoclavable
No
System of Measurement
Metric
Maximum Vacuum Pressure
10 in Hg
Peristaltic Pump Compatible
No
Food Application
Food and Beverage
Maximum Operating Temperature
150 Degrees F
Flow Application
Air and Water Lines, Air Breathing Lines, Food and Beverage, Pneumatic Lines, Potable Water Transfer
Reinforcement
Polyester Braid with Longitudinal Yarn
Material Trade Name
Clearbraid
Industry Application
Liquid Food Products, Packaging Machines, Powdered Food Products
Minimum Operating Temperature
25 Degrees F
Vacuum Rated
Vacuum Rated
Stripe Color
No Stripe
Clarity
Clear
For Fluid Type
Beverages, Deionized Water
Fitting Compatibility
Barbed
Tube Form
Coil
Jacket Material
No Jacket
Hardness
Shore A 73
Resistance Properties
Chemical Resistant
Does Not Contain
Phthalates

Description

Tubing, Application Air, Beverage, Food, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 73, Inside Diameter 12 mm, Jacket Material No Jacket, Material PVC, Material Trade Name Clearbraid, Maximum Operating Pressure 200 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Maximum Vacuum Pressure 10 in Hg, Outside Diameter 18 mm, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Chemical Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.