Reinforced Tubing, 225 psi at 70F, Clear

  • Mfr # K3150-MM10

  • Zoro # G2672257


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Tube Material
PVC
Tube Hardness
Shore A: 73
Inside Dia.
10 mm
Outside Dia.
16 mm
Wall Thickness
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K3150-MM10
Zoro #
G2672257
UPC #
822353066164
Country of Origin
Japan

Dimensions

Inside Dia.
10 mm
Outside Dia.
16 mm
Wall Thickness
2.5 in
Tube Length
100 ft
Tube Bend Radius
2 1/2 in
Outside Diameter
16 mm
Overall Length
100 ft
Bend Radius
2 1/2 in
Inside Diameter
10 mm

Details

Tube Material
PVC
Tube Hardness
Shore A: 73
Max. Pressure
225 psi @ 70 Degrees F
Tube Color
Clear
Item
Tubing
Flexibility
Flexible
SAE or Metric
Metric
Temp. Range
25 Degrees to 150 Degrees F
Vacuum Rating
20 in Hg
Application
Air, Beverage, Food, Water
Standards
3-A, FDA, USDA, NSF, NSF 51, RoHS Compliant, UL, USP Class VI
Tensile Strength
2,175 psi
Material
PVC
Features
Non Conductive, Non Marking, Self-Extinguishing, Silicone-Free
Color
Clear
Vacuum Rated
Vacuum Rated
Hardness
Shore A 73
Food Application
Food and Beverage
Autoclavable
No
Maximum Vacuum Pressure
20 in Hg
Resistance Properties
Chemical Resistant
For Fluid Type
Beverages, Deionized Water
Material Trade Name
Clearbraid
Flow Application
Air and Water Lines, Air Breathing Lines, Food and Beverage, Pneumatic Lines, Potable Water Transfer
System of Measurement
Metric
Does Not Contain
Phthalates
Stripe Color
No Stripe
Clarity
Clear
Industry Application
Liquid Food Products, Packaging Machines, Powdered Food Products
Peristaltic Pump Compatible
No
Minimum Operating Temperature
25 Degrees F
Tube Form
Coil
Fitting Compatibility
Barbed
Maximum Operating Pressure
225 psi @ 70 Degrees F
Maximum Operating Temperature
150 Degrees F
Reinforcement
Polyester Braid with Longitudinal Yarn
Jacket Material
No Jacket

Description

Tubing, Application Air, Beverage, Food, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 73, Inside Diameter 10 mm, Jacket Material No Jacket, Material PVC, Material Trade Name Clearbraid, Maximum Operating Pressure 225 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Maximum Vacuum Pressure 20 in Hg, Outside Diameter 16 mm, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Chemical Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.