Reinforced Tubing, 225 psi at 70F, Clear

  • Mfr # K7300-12X100

  • Zoro # G1395545


product price:  $702.99
/ea
Free Shipping & Returns

Key Features

Tube Material
PVC with Wire Helix and Yarn Reinforcement
Tube Hardness
Shore A: 73
Inside Dia.
3/4 in
Outside Dia.
1 3/16 in
Wall Thickness
0.19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K7300-12X100
Zoro #
G1395545
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
3/4 in
Outside Dia.
1 3/16 in
Wall Thickness
0.19 in
Tube Length
100 ft
Tube Bend Radius
2 1/2 in
Inside Diameter
3/4 in
Bend Radius
2 1/2 in
Outside Diameter
1 3/16 in
Overall Length
100 ft

Details

Tube Material
PVC with Wire Helix and Yarn Reinforcement
Tube Hardness
Shore A: 73
Max. Pressure
225 psi @ 70 Degrees F
Tube Color
Clear
Item
Tubing
Temp. Range
15 Degrees to 150 Degrees F
Tensile Strength
2,200 psi
Standards
3-A, FDA, USDA, NSF, RoHS Compliant, UL
SAE or Metric
SAE
Vacuum Rating
29.9 in Hg
Application
Beverage, Food, Water
Flexibility
Flexible
Green Certification or Other Recognition
NSF(R) Certified (Sustainability or Environmental Standard), USDA Certified Biobased Product
Material
PVC
Features
Non Marking, Non-Toxic, Self-Extinguishing, Silicone-Free
Color
Clear
Maximum Operating Temperature
150 Degrees F
Resistance Properties
Chemical Resistant
System of Measurement
Inch
Does Not Contain
Phthalates
Peristaltic Pump Compatible
No
Maximum Operating Pressure
225 psi @ 70 Degrees F
Reinforcement
Polyester Braid/Steel Wire
Food Application
Food and Beverage
Jacket Material
No Jacket
Flow Application
Liquid Food Transfer, Water Transfer
Maximum Vacuum Pressure
29.9 in Hg
Tube Form
Coil
Clarity
Clear
For Fluid Type
Water
Hardness
Shore A 73
Vacuum Rated
Vacuum Rated
Fitting Compatibility
Barbed
Stripe Color
No Stripe
Material Trade Name
Polywire Plus
Minimum Operating Temperature
15 Degrees F
Autoclavable
No

Description

Tubing, Application Beverage, Food, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 73, Inside Diameter 3/4 in, Jacket Material No Jacket, Material PVC, Material Trade Name Polywire Plus, Maximum Operating Pressure 225 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Maximum Vacuum Pressure 29.9 in Hg, Outside Diameter 1 3/16 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Chemical Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.