Reinforced Tubing, 75 psi at 70F, 50 ft.

  • Mfr # K3150-32X50

  • Zoro # G2538216


product price:  $422.99
/ea
Free Shipping & Returns

Key Features

Tube Material
PVC
Tube Hardness
Shore A: 73
Inside Dia.
2 in
Outside Dia.
2 1/2 in
Wall Thickness
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K3150-32X50
Zoro #
G2538216
UPC #
822353039076
Country of Origin
Japan

Dimensions

Inside Dia.
2 in
Outside Dia.
2 1/2 in
Wall Thickness
0.25 in
Tube Length
50 ft
Tube Bend Radius
8 in
Inside Diameter
2 in
Overall Length
50 ft
Outside Diameter
2 1/2 in
Bend Radius
8 in

Details

Tube Material
PVC
Tube Hardness
Shore A: 73
Max. Pressure
75 psi @ 70 Degrees F
Tube Color
Clear
Item
Tubing
Tensile Strength
2,175 psi
SAE or Metric
SAE
Flexibility
Flexible
Temp. Range
25 Degrees to 150 Degrees F
Vacuum Rating
6 in Hg
Standards
3-A, FDA, USDA, NSF, NSF 51, RoHS Compliant, UL, USP Class VI
Application
Air, Beverage, Food, Water
Color
Clear
Features
Non Conductive, Non Marking, Self-Extinguishing, Silicone-Free
Material
PVC
Maximum Vacuum Pressure
6 in Hg
Maximum Operating Temperature
150 Degrees F
Food Application
Food and Beverage
Tube Form
Coil
Flow Application
Air and Water Lines, Air Breathing Lines, Food and Beverage, Pneumatic Lines, Potable Water Transfer
Stripe Color
No Stripe
Fitting Compatibility
Barbed
Clarity
Clear
Reinforcement
Polyester Braid with Longitudinal Yarn
Material Trade Name
Clearbraid
Autoclavable
No
Industry Application
Liquid Food Products, Packaging Machines, Powdered Food Products
Peristaltic Pump Compatible
No
Minimum Operating Temperature
25 Degrees F
For Fluid Type
Beverages, Deionized Water
Jacket Material
No Jacket
Does Not Contain
Phthalates
Hardness
Shore A 73
System of Measurement
Inch
Vacuum Rated
Vacuum Rated
Maximum Operating Pressure
75 psi @ 70 Degrees F
Resistance Properties
Chemical Resistant

Description

Tubing, Application Air, Beverage, Food, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 73, Inside Diameter 2 in, Jacket Material No Jacket, Material PVC, Material Trade Name Clearbraid, Maximum Operating Pressure 75 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Maximum Vacuum Pressure 6 in Hg, Outside Diameter 2 1/2 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Chemical Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.