Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tigerflex Hose, 100ft

  • Mfr # WT150X100

  • Zoro # G0598416


product price: $800.99
/ea
Free Shipping & Returns

Key Features

Tube Material
PVC
Tube Hardness
Shore A: 62
Inside Dia.
38.1 mm
Outside Dia.
49.3 mm
Hose Inside Dia.
1-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WT150X100
Zoro #
G0598416
UPC #
-
Country of Origin
Canada

Dimensions

Inside Dia.
38.1 mm
Outside Dia.
49.3 mm
Hose Inside Dia.
1-1/2"
Wall Thickness
4.8 mm
Hose Length
100 ft.
Tube Length
100 ft
Tube Bend Radius
3 in
Inside Diameter
38.1 mm
Bend Radius
3 in
Outside Diameter
49.3 mm
Overall Length
100 ft

Details

Tube Material
PVC
Tube Hardness
Shore A: 62
Max. Pressure
55 psi @ 68 Degrees F
Tube Color
Clear
Item
Hose Pipe
Hose Color
Transparent
Flexibility
Flexible
Tensile Strength
1,800 psi
Application
Beverage, Food
SAE or Metric
Metric
Standards
3-A, BSE, FDA, RoHS Compliant, TSE, USDA
Vacuum Rating
28 in Hg
Temp. Range
-4 Degrees to 150 Degrees F
Garden Hose Type
Standard Duty
Use With Water Temp.
-4 Degrees F to 150 Degrees F
Features
Pneumatic Material Handling; Light Weight; Flexibility; Durability; Phthalate Free; 3-A Sanitary Standards; BSE/TSE; CFR Title 21; Parts 170-199; RoHS 2002/95/EC; USDA Approved; Convoluted Outer Cover
Hose Material
PVC
Clarity
Clear
Material
PVC
Food Application
Food and Beverage
System of Measurement
Metric
Maximum Operating Temperature
150 Degrees F
Jacket Material
No Jacket
Reinforcement
Not Reinforced
Autoclavable
No
Color
Clear
Hardness
Shore A 62
Tube Form
Coil
Peristaltic Pump Compatible
No
Fitting Compatibility
Barbed
Vacuum Rated
Vacuum Rated
Maximum Vacuum Pressure
28 in Hg
Stripe Color
No Stripe
Minimum Operating Temperature
-4 Degrees F
Maximum Operating Pressure
55 psi @ 68 Degrees F
Resistance Properties
Chemical Resistant
Does Not Contain
Phthalates

Description

Tubing, Application Beverage, Food, Color Clear, Food Application Food and Beverage, Hardness Shore A 62, Inside Diameter 38.1 mm, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 55 psi @ 68 Degrees F, Maximum Operating Temperature 150 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 49.3 mm, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.