Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, 1/2 I.D., 100 ft., Black Tint

  • Mfr # GR023-0810X100

  • Zoro # G3343015


product price: $36.95
/ea

Key Features

Tube Material
PVC
Tube Hardness
Shore A: 73
Inside Dia.
1/2 in
Outside Dia.
5/8 in
Wall Thickness
0.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR023-0810X100
Zoro #
G3343015
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Inside Dia.
1/2 in
Outside Dia.
5/8 in
Wall Thickness
0.06 in
Tube Length
100 ft
Tube Bend Radius
4 in
Overall Length
100 ft
Bend Radius
4 in
Inside Diameter
1/2 in
Outside Diameter
5/8 in

Details

Tube Material
PVC
Tube Hardness
Shore A: 73
Max. Pressure
30 psi
Tube Color
Black
Item
Tubing
Application
Air, Water
SAE or Metric
SAE
Vacuum Rating
Not Rated
Tensile Strength
2,175 psi
Temp. Range
25 Degrees to 150 Degrees F
Standards
3-A, NSF, USDA
Flexibility
Flexible
Material
PVC
Color
Black
For Fluid Type
Water
Tube Form
Coil
Maximum Operating Temperature
150 Degrees F
Food Application
Dairy, Food, and Beverage
For Location
Outdoor
Maximum Operating Pressure
30 psi
Vacuum Rated
Not Rated for Vacuum
Clarity
Opaque
Jacket Material
No Jacket
Minimum Operating Temperature
25 Degrees F
Reinforcement
Not Reinforced
Resistance Properties
Ozone Resistant, UV Resistant
Beverage, Food, and Water Compatibility
Beer, Dairy, Orange Juice, Potable Water, Soft Drinks
Hardness
Shore A 73
Peristaltic Pump Compatible
No
System of Measurement
Inch
Flow Application
Water and Chemical Plants
Stripe Color
No Stripe
Does Not Contain
Phthalates
Autoclavable
No
Fitting Compatibility
Barbed
Food and Beverage Compatibility
Beer, Dairy, Orange Juice, Potable Water, Soft Drinks

Description

Tubing, Application Air, Water, Color Black, Food Application Dairy, Food, and Beverage, Hardness Shore A 73, Inside Diameter 1/2 in, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 30 psi, Maximum Operating Temperature 150 Degrees F, Outside Diameter 5/8 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Ozone Resistant, UV Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.