Tubing, 20 psi at 70F, 50 ft., Shore A: 73

  • Mfr # K010-2024X50

  • Zoro # G0772432


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Tube Material
PVC
Tube Hardness
Shore A: 73
Inside Dia.
1 1/4 in
Outside Dia.
1 1/2 in
Wall Thickness
0.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K010-2024X50
Zoro #
G0772432
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
1 1/4 in
Outside Dia.
1 1/2 in
Wall Thickness
0.13 in
Tube Length
50 ft
Tube Bend Radius
5 in
Outside Diameter
1 1/2 in
Overall Length
50 ft
Inside Diameter
1 1/4 in
Bend Radius
5 in

Details

Tube Material
PVC
Tube Hardness
Shore A: 73
Max. Pressure
20 psi @ 70 Degrees F
Tube Color
Clear
Item
Tubing
SAE or Metric
SAE
Vacuum Rating
Not Rated
Application
Air, Beverage, Food, Water
Flexibility
Flexible
Temp. Range
25 Degrees to 150 Degrees F
Tensile Strength
2,175 psi
Standards
3-A, FDA, USDA, NSF, NSF 51, RoHS Compliant, UL, USP Class VI
Features
Non Toxic Blue Tint to Enhance Clarity, Self-Extinguishing
Color
Clear
Material
PVC
Autoclavable
No
System of Measurement
Inch
Does Not Contain
Phthalates
Food Application
Food and Beverage
Jacket Material
No Jacket
Flow Application
Air Conditioning Drainage, Air Lines, Beverage Dispensing Units, Bottling Plants, Deionized Water Systems, Food and Beverage, High Efficiency Furnace Drainage, Ice Making Machines, Laboratories, Printing Press Equipment, Refrigeration Drainage, Transfer of Weak Chemicals and Acids, Water Distillation Lines
Material Trade Name
Klearon
Reinforcement
Not Reinforced
Stripe Color
No Stripe
Clarity
Clear
Resistance Properties
Chemical Resistant
For Fluid Type
Acids, Chemicals, Deionized Water
Peristaltic Pump Compatible
No
Hardness
Shore A 73
Vacuum Rated
Not Rated for Vacuum
Tube Form
Coil
Maximum Operating Pressure
20 psi @ 70 Degrees F
Fitting Compatibility
Barbed
Minimum Operating Temperature
25 Degrees F
Maximum Operating Temperature
150 Degrees F

Description

Tubing, Application Air, Beverage, Food, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 73, Inside Diameter 1 1/4 in, Jacket Material No Jacket, Material PVC, Material Trade Name Klearon, Maximum Operating Pressure 20 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 1 1/2 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Chemical Resistant, Reinforcement Not Reinforced

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.