Tubing, 45 at 70F, 100 ft., Shore A: 73

  • Mfr # K010-1220X100

  • Zoro # G1250392


product price: $288.99
/ea
Free Shipping & Returns

Key Features

Tube Material
PVC
Tube Hardness
Shore A: 73
Inside Dia.
3/4 in
Outside Dia.
1 1/4 in
Wall Thickness
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K010-1220X100
Zoro #
G1250392
UPC #
-
Country of Origin
Iceland

Dimensions

Inside Dia.
3/4 in
Outside Dia.
1 1/4 in
Wall Thickness
0.25 in
Tube Length
100 ft
Tube Bend Radius
1/2 in
Inside Diameter
3/4 in
Bend Radius
1/2 in
Outside Diameter
1 1/4 in
Overall Length
100 ft

Details

Tube Material
PVC
Tube Hardness
Shore A: 73
Max. Pressure
45 psi @ 70 Degrees F
Tube Color
Clear
Item
Tubing
Vacuum Rating
Not Rated
SAE or Metric
SAE
Temp. Range
25 Degrees to 150 Degrees F
Flexibility
Flexible
Tensile Strength
2,200 psi
Standards
3-A, FDA, USDA, NSF, NSF 51, RoHS Compliant, UL, USP Class VI
Application
Air, Beverage, Food, Water
Color
Clear
Material
PVC
Features
Non Toxic Blue Tint to Enhance Clarity, Self-Extinguishing
Peristaltic Pump Compatible
No
Jacket Material
No Jacket
Material Trade Name
Klearon
Maximum Operating Pressure
45 psi @ 70 Degrees F
Vacuum Rated
Not Rated for Vacuum
Stripe Color
No Stripe
Food Application
Food and Beverage
Does Not Contain
Phthalates
Minimum Operating Temperature
25 Degrees F
Flow Application
Air Conditioning Drainage, Air Lines, Beverage Dispensing Units, Bottling Plants, Deionized Water Systems, Food and Beverage, High Efficiency Furnace Drainage, Ice Making Machines, Laboratories, Printing Press Equipment, Refrigeration Drainage, Transfer of Weak Chemicals and Acids, Water Distillation Lines
Hardness
Shore A 73
For Fluid Type
Acids, Chemicals, Deionized Water
Clarity
Clear
Autoclavable
No
Resistance Properties
Chemical Resistant
Fitting Compatibility
Barbed
Reinforcement
Not Reinforced
Maximum Operating Temperature
150 Degrees F
Tube Form
Coil
System of Measurement
Inch

Description

Tubing, Application Air, Beverage, Food, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 73, Inside Diameter 3/4 in, Jacket Material No Jacket, Material PVC, Material Trade Name Klearon, Maximum Operating Pressure 45 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 1 1/4 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Chemical Resistant, Reinforcement Not Reinforced

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.