Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, Black, Shore A 73, 1/2" I.D.

  • Mfr # GR023-0810-10

  • Zoro # G005931504


product price: $6.29
/ea
Sold in multiples of 2 for $12.58

Key Features

Wall Thickness
0.06 in
Standards
3-A, CFR Title 21 Parts 170.199, EU directive 2002/95/EC, FD and C Act section 409(h)
Material
PVC
Color
Black
Flexibility
Flexible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR023-0810-10
Zoro #
G005931504
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.06 in
Inside Diameter
1/2 in
Outside Diameter
5/8 in
Bend Radius
1 1/2 in
Overall Length
10 ft

Details

Item
Tubing
Standards
3-A, CFR Title 21 Parts 170.199, EU directive 2002/95/EC, FD and C Act section 409(h)
Material
PVC
Color
Black
Flexibility
Flexible
Application
Beverage, Drain Lines, Food
For Location
Indoor, Outdoor
For Potable Water Use
No
Vacuum Rated
Not Rated for Vacuum
Maximum Operating Temperature
150 Degrees F
Peristaltic Pump Compatible
No
System of Measurement
Inch
Coil Weight
0.6 lb
Stripe Color
No Stripe
Food Application
Dairy, Food, and Beverage
Jacket Material
No Jacket
Resistance Properties
UV Resistant
Clarity
Opaque
Fitting Compatibility
Barbed
For Fluid Type
Beverages, Chemicals, Deionized Water
Chemical Compatibility
Calcium Chloride, Hydrochloric Acid 48%, Hydrogen Peroxide, Phosphoric Acid 10%, Potassium Chloride, Potassium Nitrate, Potassium Sulfate, Silver Nitrate, Sodium Chloride, Sodium Hypochlorite 5.5%, Zinc Chloride
Maximum Operating Pressure
30 psi
Autoclavable
No
Industry Application
HVAC, Laboratory, Plumbing, Pneumatics
Hardness
Shore A 73
Weight per Foot
0.06 lb/ft
Beverage, Food, and Water Compatibility
Beer, Orange Juice, Potable Water, Soft Drinks
Jacket Color
No Jacket
For Environment
Chemical
Reinforcement
Not Reinforced
Food and Beverage Compatibility
Beer, Non-Potable Water, Orange Juice, Potable Water, Soft Drinks

Description

Tubing, Application Beverage, Drain Lines, Food, Color Black, Food Application Dairy, Food, and Beverage, Hardness Shore A 73, Inside Diameter 1/2 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Maximum Operating Pressure 30 psi, Maximum Operating Temperature 150 Degrees F, Outside Diameter 5/8 in, Overall Length 10 ft, Peristaltic Pump Compatible No, Resistance Properties UV Resistant, Reinforcement Not Reinforced

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.