Zoro Homepage

Tubing, Black, Shore A 73, 1/2" I.D.

  • Mfr # GR023-0810-5

  • Zoro # G805931445


product price: $4.89
/ea
Sold in multiples of 2 for $9.78

Key Features

Wall Thickness
0.06 in
Application
Beverage, Drain Lines, Food
Flexibility
Flexible
Color
Black
Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR023-0810-5
Zoro #
G805931445
UPC #
-
Country of Origin
Canada

Dimensions

Wall Thickness
0.06 in
Outside Diameter
5/8 in
Bend Radius
1 1/2 in
Inside Diameter
1/2 in
Overall Length
5 ft

Details

Item
Tubing
Application
Beverage, Drain Lines, Food
Flexibility
Flexible
Color
Black
Material
PVC
Weight per Foot
0.06 lb/ft
System of Measurement
Inch
Stripe Color
No Stripe
Vacuum Rated
Not Rated for Vacuum
Reinforcement
Not Reinforced
Peristaltic Pump Compatible
No
For Environment
Chemical
Jacket Color
No Jacket
Food Application
Dairy, Food, and Beverage
Chemical Compatibility
Calcium Chloride, Hydrochloric Acid 48%, Hydrogen Peroxide, Phosphoric Acid 10%, Potassium Chloride, Potassium Nitrate, Potassium Sulfate, Silver Nitrate, Sodium Chloride, Sodium Hypochlorite 5.5%, Zinc Chloride
For Potable Water Use
No
Clarity
Opaque
Resistance Properties
UV Resistant
Autoclavable
No
For Fluid Type
Beverages, Chemicals, Deionized Water
Maximum Operating Pressure
30 psi
Jacket Material
No Jacket
Hardness
Shore A 73
Maximum Operating Temperature
150 Degrees F
Fitting Compatibility
Barbed
Beverage, Food, and Water Compatibility
Beer, Orange Juice, Potable Water, Soft Drinks
Industry Application
HVAC, Laboratory, Plumbing, Pneumatics
Coil Weight
0.3 lb
For Location
Indoor, Outdoor
Food and Beverage Compatibility
Beer, Non-Potable Water, Orange Juice, Potable Water, Soft Drinks

Description

Tubing, Application Beverage, Drain Lines, Food, Color Black, Food Application Dairy, Food, and Beverage, Hardness Shore A 73, Inside Diameter 1/2 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Maximum Operating Pressure 30 psi, Maximum Operating Temperature 150 Degrees F, Outside Diameter 5/8 in, Overall Length 5 ft, Peristaltic Pump Compatible No, Resistance Properties UV Resistant, Reinforcement Not Reinforced, Wall Thickness 0.06 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.