Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, Black, Shore A 73, 1/4" I.D.

  • Mfr # GR023-0406-25

  • Zoro # G505931202


product price: $9.49
/ea
Sold in multiples of 2 for $18.98

Key Features

Wall Thickness
0.06 in
Standards
3-A, CFR Title 21 Parts 170.199, EU directive 2002/95/EC, FD and C Act section 409(h)
Color
Black
Application
Beverage, Drain Lines, Food
Flexibility
Flexible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR023-0406-25
Zoro #
G505931202
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.06 in
Outside Diameter
3/8 in
Inside Diameter
1/4 in
Overall Length
25 ft

Details

Item
Tubing
Standards
3-A, CFR Title 21 Parts 170.199, EU directive 2002/95/EC, FD and C Act section 409(h)
Color
Black
Application
Beverage, Drain Lines, Food
Flexibility
Flexible
Material
PVC
System of Measurement
Inch
Vacuum Rated
Not Rated for Vacuum
Maximum Operating Pressure
55 psi
Reinforcement
Not Reinforced
Beverage, Food, and Water Compatibility
Beer, Orange Juice, Potable Water, Soft Drinks
Maximum Operating Temperature
150 Degrees F
Chemical Compatibility
Calcium Chloride, Hydrochloric Acid 48%, Hydrogen Peroxide, Phosphoric Acid 10%, Potassium Chloride, Potassium Nitrate, Potassium Sulfate, Silver Nitrate, Sodium Chloride, Sodium Hypochlorite 5.5%, Zinc Chloride
Jacket Color
No Jacket
For Location
Indoor, Outdoor
Hardness
Shore A 73
Stripe Color
No Stripe
Resistance Properties
UV Resistant
Peristaltic Pump Compatible
No
For Fluid Type
Beverages, Chemicals, Deionized Water
Clarity
Opaque
For Potable Water Use
No
Jacket Material
No Jacket
Food Application
Dairy, Food, and Beverage
Industry Application
HVAC, Laboratory, Plumbing, Pneumatics
Fitting Compatibility
Barbed
Autoclavable
No
Food and Beverage Compatibility
Beer, Non-Potable Water, Orange Juice, Potable Water, Soft Drinks

Description

Tubing, Application Beverage, Drain Lines, Food, Color Black, Food Application Dairy, Food, and Beverage, Hardness Shore A 73, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Maximum Operating Pressure 55 psi, Maximum Operating Temperature 150 Degrees F, Outside Diameter 3/8 in, Overall Length 25 ft, Peristaltic Pump Compatible No, Resistance Properties UV Resistant, Reinforcement Not Reinforced

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.