Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, Black, Shore A 73, 1/4" I.D.

  • Mfr # GR023-0406-5

  • Zoro # G105931459


product price: $4.19
/ea
Sold in multiples of 3 for $12.57

Key Features

Wall Thickness
0.06 in
Color
Black
Material
PVC
Application
Beverage, Drain Lines, Food
Flexibility
Flexible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR023-0406-5
Zoro #
G105931459
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.06 in
Outside Diameter
3/8 in
Overall Length
5 ft
Bend Radius
3/4 in
Inside Diameter
1/4 in

Details

Item
Tubing
Color
Black
Material
PVC
Application
Beverage, Drain Lines, Food
Flexibility
Flexible
Resistance Properties
UV Resistant
For Location
Indoor, Outdoor
Clarity
Opaque
Maximum Operating Temperature
150 Degrees F
For Potable Water Use
No
Stripe Color
No Stripe
Food Application
Dairy, Food, and Beverage
For Fluid Type
Beverages, Chemicals, Deionized Water
Peristaltic Pump Compatible
No
Reinforcement
Not Reinforced
Chemical Compatibility
Calcium Chloride, Hydrochloric Acid 48%, Hydrogen Peroxide, Phosphoric Acid 10%, Potassium Chloride, Potassium Nitrate, Potassium Sulfate, Silver Nitrate, Sodium Chloride, Sodium Hypochlorite 5.5%, Zinc Chloride
Beverage, Food, and Water Compatibility
Beer, Orange Juice, Potable Water, Soft Drinks
Jacket Material
No Jacket
System of Measurement
Inch
Autoclavable
No
Maximum Operating Pressure
55 psi
Fitting Compatibility
Barbed
Hardness
Shore A 73
For Environment
Chemical
Vacuum Rated
Not Rated for Vacuum
Industry Application
HVAC, Laboratory, Plumbing, Pneumatics
Jacket Color
No Jacket
Food and Beverage Compatibility
Beer, Non-Potable Water, Orange Juice, Potable Water, Soft Drinks

Description

Tubing, Application Beverage, Drain Lines, Food, Color Black, Food Application Dairy, Food, and Beverage, Hardness Shore A 73, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Maximum Operating Pressure 55 psi, Maximum Operating Temperature 150 Degrees F, Outside Diameter 3/8 in, Overall Length 5 ft, Peristaltic Pump Compatible No, Resistance Properties UV Resistant, Reinforcement Not Reinforced, Wall Thickness 0.06 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.