Tubing, Black, Shore A 73, 1/4" I.D.

  • Mfr # GR023-0406-50

  • Zoro # G905931390


product price: $13.69
/ea

Key Features

Wall Thickness
0.06 in
Material
PVC
Application
Beverage, Drain Lines, Food
Color
Black
Flexibility
Flexible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR023-0406-50
Zoro #
G905931390
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.06 in
Bend Radius
3/4 in
Inside Diameter
1/4 in
Overall Length
50 ft
Outside Diameter
3/8 in

Details

Item
Tubing
Material
PVC
Application
Beverage, Drain Lines, Food
Color
Black
Flexibility
Flexible
Standards
3-A, CFR Title 21 Parts 170.199, EU directive 2002/95/EC, FD and C Act section 409(h)
Hardness
Shore A 73
Jacket Color
No Jacket
Jacket Material
No Jacket
Autoclavable
No
Clarity
Opaque
Industry Application
HVAC, Laboratory, Plumbing, Pneumatics
Maximum Operating Pressure
55 psi
For Potable Water Use
Yes
Reinforcement
Not Reinforced
Stripe Color
No Stripe
For Location
Indoor, Outdoor
For Fluid Type
Beverages, Chemicals, Deionized Water
Chemical Compatibility
Calcium Chloride, Hydrochloric Acid 48%, Hydrogen Peroxide, Phosphoric Acid 10%, Potassium Chloride, Potassium Nitrate, Potassium Sulfate, Silver Nitrate, Sodium Chloride, Sodium Hypochlorite 5.5%, Zinc Chloride
Fitting Compatibility
Barbed
Vacuum Rated
Not Rated for Vacuum
Resistance Properties
UV Resistant
Maximum Operating Temperature
150 Degrees F
Peristaltic Pump Compatible
No
Tube Form
Coil
System of Measurement
Inch
Beverage, Food, and Water Compatibility
Beer, Orange Juice, Potable Water, Soft Drinks
For Environment
Chemical
Food Application
Dairy, Food, and Beverage
Food and Beverage Compatibility
Beer, Non-Potable Water, Orange Juice, Potable Water, Soft Drinks

Description

Tubing, Application Beverage, Drain Lines, Food, Color Black, Food Application Dairy, Food, and Beverage, Hardness Shore A 73, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Maximum Operating Pressure 55 psi, Maximum Operating Temperature 150 Degrees F, Outside Diameter 3/8 in, Overall Length 50 ft, Peristaltic Pump Compatible No, Resistance Properties UV Resistant, Reinforcement Not Reinforced

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.