Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, Black, Shore A 73, 3/8" I.D.

  • Mfr # GR023-0608-25

  • Zoro # G505931288


product price: $8.89
/ea

Key Features

Wall Thickness
0.06 in
Material
PVC
Flexibility
Flexible
Color
Black
Standards
3-A, CFR Title 21 Parts 170.199, EU directive 2002/95/EC, FD and C Act section 409(h)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR023-0608-25
Zoro #
G505931288
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.06 in
Overall Length
25 ft
Outside Diameter
1/2 in
Bend Radius
1 1/8 in
Inside Diameter
3/8 in

Details

Item
Tubing
Material
PVC
Flexibility
Flexible
Color
Black
Standards
3-A, CFR Title 21 Parts 170.199, EU directive 2002/95/EC, FD and C Act section 409(h)
Application
Beverage, Drain Lines, Food
Clarity
Opaque
Stripe Color
No Stripe
Resistance Properties
UV Resistant
For Fluid Type
Beverages, Chemicals, Deionized Water
Vacuum Rated
Not Rated for Vacuum
Industry Application
HVAC, Laboratory, Plumbing, Pneumatics
Maximum Operating Pressure
45 psi
Maximum Operating Temperature
150 Degrees F
Peristaltic Pump Compatible
No
System of Measurement
Inch
For Potable Water Use
No
Autoclavable
No
Jacket Material
No Jacket
For Environment
Chemical
Chemical Compatibility
Calcium Chloride, Hydrochloric Acid 48%, Hydrogen Peroxide, Phosphoric Acid 10%, Potassium Chloride, Potassium Nitrate, Potassium Sulfate, Silver Nitrate, Sodium Chloride, Sodium Hypochlorite 5.5%, Zinc Chloride
Weight per Foot
0.047 lb/ft
Food Application
Dairy, Food, and Beverage
Hardness
Shore A 73
Coil Weight
1.18 lb
Beverage, Food, and Water Compatibility
Beer, Orange Juice, Potable Water, Soft Drinks
Jacket Color
No Jacket
Fitting Compatibility
Barbed
For Location
Indoor, Outdoor
Reinforcement
Not Reinforced
Food and Beverage Compatibility
Beer, Non-Potable Water, Orange Juice, Potable Water, Soft Drinks

Description

Tubing, Application Beverage, Drain Lines, Food, Color Black, Food Application Dairy, Food, and Beverage, Hardness Shore A 73, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Maximum Operating Pressure 45 psi, Maximum Operating Temperature 150 Degrees F, Outside Diameter 1/2 in, Overall Length 25 ft, Peristaltic Pump Compatible No, Resistance Properties UV Resistant, Reinforcement Not Reinforced

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.