Tubing, Black, Shore A 73, 3/8" I.D.

  • Mfr # GR023-0608-5

  • Zoro # G905931451


product price: $4.69
/ea
Sold in multiples of 2 for $9.38

Key Features

Wall Thickness
0.06 in
Application
Beverage, Drain Lines, Food
Material
PVC
Color
Black
Flexibility
Flexible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR023-0608-5
Zoro #
G905931451
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.06 in
Outside Diameter
1/2 in
Overall Length
5 ft
Inside Diameter
3/8 in
Bend Radius
1 1/8 in

Details

Item
Tubing
Application
Beverage, Drain Lines, Food
Material
PVC
Color
Black
Flexibility
Flexible
Fitting Compatibility
Barbed
Coil Weight
0.24 lb
Jacket Material
No Jacket
For Potable Water Use
No
Reinforcement
Not Reinforced
Resistance Properties
UV Resistant
Maximum Operating Temperature
150 Degrees F
Peristaltic Pump Compatible
No
Weight per Foot
0.047 lb/ft
Chemical Compatibility
Calcium Chloride, Hydrochloric Acid 48%, Hydrogen Peroxide, Phosphoric Acid 10%, Potassium Chloride, Potassium Nitrate, Potassium Sulfate, Silver Nitrate, Sodium Chloride, Sodium Hypochlorite 5.5%, Zinc Chloride
Stripe Color
No Stripe
Industry Application
HVAC, Laboratory, Plumbing, Pneumatics
Vacuum Rated
Not Rated for Vacuum
For Environment
Chemical
Hardness
Shore A 73
Maximum Operating Pressure
45 psi
System of Measurement
Inch
Jacket Color
No Jacket
Beverage, Food, and Water Compatibility
Beer, Orange Juice, Potable Water, Soft Drinks
For Location
Indoor, Outdoor
Clarity
Opaque
Food Application
Dairy, Food, and Beverage
For Fluid Type
Beverages, Chemicals, Deionized Water
Autoclavable
No
Food and Beverage Compatibility
Beer, Non-Potable Water, Orange Juice, Potable Water, Soft Drinks

Description

Tubing, Application Beverage, Drain Lines, Food, Color Black, Food Application Dairy, Food, and Beverage, Hardness Shore A 73, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Maximum Operating Pressure 45 psi, Maximum Operating Temperature 150 Degrees F, Outside Diameter 1/2 in, Overall Length 5 ft, Peristaltic Pump Compatible No, Resistance Properties UV Resistant, Reinforcement Not Reinforced, Wall Thickness 0.06 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.