Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, Black, Shore A 73, 3/8" I.D.

  • Mfr # GR023-0608-50

  • Zoro # G005931382


product price: $16.15
/ea

Key Features

Wall Thickness
0.06 in
Material
PVC
Application
Beverage, Drain Lines, Food
Color
Black
Standards
3-A, CFR Title 21 Parts 170.199, EU directive 2002/95/EC, FD and C Act section 409(h)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR023-0608-50
Zoro #
G005931382
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.06 in
Bend Radius
1 1/8 in
Outside Diameter
1/2 in
Inside Diameter
3/8 in
Overall Length
50 ft

Details

Item
Tubing
Material
PVC
Application
Beverage, Drain Lines, Food
Color
Black
Standards
3-A, CFR Title 21 Parts 170.199, EU directive 2002/95/EC, FD and C Act section 409(h)
Flexibility
Flexible
Weight per Foot
0.047 lb/ft
System of Measurement
Inch
Peristaltic Pump Compatible
No
Fitting Compatibility
Barbed
Clarity
Opaque
Maximum Operating Pressure
45 psi
Reinforcement
Not Reinforced
Chemical Compatibility
Calcium Chloride, Hydrochloric Acid 48%, Hydrogen Peroxide, Phosphoric Acid 10%, Potassium Chloride, Potassium Nitrate, Potassium Sulfate, Silver Nitrate, Sodium Chloride, Sodium Hypochlorite 5.5%, Zinc Chloride
Vacuum Rated
Not Rated for Vacuum
Beverage, Food, and Water Compatibility
Beer, Orange Juice, Potable Water, Soft Drinks
For Fluid Type
Beverages, Chemicals, Deionized Water
For Potable Water Use
Yes
Resistance Properties
UV Resistant
Stripe Color
No Stripe
Hardness
Shore A 73
Jacket Color
No Jacket
For Location
Indoor, Outdoor
Industry Application
HVAC, Laboratory, Plumbing, Pneumatics
Maximum Operating Temperature
150 Degrees F
Autoclavable
No
Tube Form
Coil
Food Application
Dairy, Food, and Beverage
For Environment
Chemical
Coil Weight
2.35 lb
Jacket Material
No Jacket
Food and Beverage Compatibility
Beer, Non-Potable Water, Orange Juice, Potable Water, Soft Drinks

Description

Tubing, Application Beverage, Drain Lines, Food, Color Black, Food Application Dairy, Food, and Beverage, Hardness Shore A 73, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Maximum Operating Pressure 45 psi, Maximum Operating Temperature 150 Degrees F, Outside Diameter 1/2 in, Overall Length 50 ft, Peristaltic Pump Compatible No, Resistance Properties UV Resistant, Reinforcement Not Reinforced

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.