Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, Clear, Shore A 73, 1 1/2" I.D.

  • Mfr # K010-2432X25

  • Zoro # G505931271


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.25 in
Flexibility
Flexible
Standards
3-A, CFR Title 21 Parts 170.199, EU directive 2002/95/EC, FD and C Act section 409(h), FDA, NSF 372, NSF 51, NSF 61
Application
Air, Food and Beverage, Water
Features
Smooth Interior to Reduce Sediment Build-up, Blue Tint to Enhance Clarity, Self-Extinguishing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K010-2432X25
Zoro #
G505931271
UPC #
-
Country of Origin
Canada

Dimensions

Wall Thickness
0.25 in
Outside Diameter
2 in
Inside Diameter
1 1/2 in
Bend Radius
4 1/4 in
Overall Length
25 ft

Details

Item
Tubing
Flexibility
Flexible
Standards
3-A, CFR Title 21 Parts 170.199, EU directive 2002/95/EC, FD and C Act section 409(h), FDA, NSF 372, NSF 51, NSF 61
Application
Air, Food and Beverage, Water
Features
Smooth Interior to Reduce Sediment Build-up, Blue Tint to Enhance Clarity, Self-Extinguishing
Color
Clear
Material
PVC
Jacket Material
No Jacket
Minimum Operating Temperature
25 Degrees F
Stripe Color
No Stripe
Coil Weight
18.75 lb
Autoclavable
No
Resistance Properties
Chemical Resistant
For Environment
Chemical
Vacuum Rated
Not Rated for Vacuum
Industry Application
HVAC, Laboratory, Plumbing, Pneumatics
Jacket Color
No Jacket
Food Application
Food and Beverage
Clarity
Clear
System of Measurement
Inch
Peristaltic Pump Compatible
No
Flow Application
Air Breathing Lines, Beverage Dispensing Unit, Chemical Transfer, Water Distillation Lines
Weight per Foot
0.75 lb/ft
For Fluid Type
Beverages, Chemicals, Deionized Water
Tube Form
Coil
Maximum Operating Temperature
150 Degrees F
Maximum Operating Pressure
35 psi @ 70 Degrees F
For Potable Water Use
Yes
Material Trade Name
Klearon
Fitting Compatibility
Barbed
Hardness
Shore A 73
For Location
Indoor
Beverage, Food, and Water Compatibility
Beer, Dairy, Orange Juice, Potable Water, Soft Drinks
Does Not Contain
Phthalates
Chemical Compatibility
Calcium Chloride, Hydrochloric Acid 48%, Hydrogen Peroxide, Phosphoric Acid 10%, Potassium Chloride, Potassium Nitrate, Potassium Sulfate, Silver Nitrate, Sodium Chloride, Sodium Hypochlorite 5.5%, Zinc Chloride
Reinforcement
Not Reinforced
Food and Beverage Compatibility
Beer, Dairy, Non-Potable Water, Orange Juice, Potable Water, Soft Drinks

Description

Tubing, Application Air, Food and Beverage, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 73, Inside Diameter 1 1/2 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Klearon, Maximum Operating Pressure 35 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 2 in, Overall Length 25 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Reinforcement Not Reinforced

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.