Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, Clear, Shore A 73, 1 1/2" I.D.

  • Mfr # K7300-24X10

  • Zoro # G005931481


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Color
Clear
Standards
3-A, CFR Title 21 Parts 170.199, EU directive 2002/95/EC, FD and C Act section 409(h), FDA, NSF 372, NSF 51, NSF 61
Application
Beverage, Food
Features
Construction Prevents Hose O.D. from Expanding and I.D. from Collapsing, Non-Marking, Non-Toxic, Self-Extinguishing, Silicone-Free
Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K7300-24X10
Zoro #
G005931481
UPC #
-
Country of Origin
Canada

Dimensions

Overall Length
10 ft
Outside Diameter
2 1/32 in
Inside Diameter
1 1/2 in
Bend Radius
5 1/2 in

Details

Item
Tubing
Color
Clear
Standards
3-A, CFR Title 21 Parts 170.199, EU directive 2002/95/EC, FD and C Act section 409(h), FDA, NSF 372, NSF 51, NSF 61
Application
Beverage, Food
Features
Construction Prevents Hose O.D. from Expanding and I.D. from Collapsing, Non-Marking, Non-Toxic, Self-Extinguishing, Silicone-Free
Material
PVC
Flexibility
Flexible
Chemical Compatibility
Calcium Chloride, Hydrochloric Acid 48%, Hydrogen Peroxide, Phosphoric Acid 10%, Potassium Chloride, Potassium Nitrate, Potassium Sulfate, Silver Nitrate, Sodium Chloride, Sodium Hypochlorite 5.5%, Zinc Chloride
Weight per Foot
0.84 lb/ft
Flow Application
Liquid Food Transfer, Water Transfer
Does Not Contain
Phthalates
Stripe Color
No Stripe
Resistance Properties
Chemical Resistant, Kink Resistant
Reinforcement
Polyester Braid/Steel Wire
Autoclavable
No
Jacket Material
No Jacket
For Potable Water Use
Yes
Tube Form
Coil
Coil Weight
8.4 lb
Hardness
Shore A 73
Vacuum Rated
Vacuum Rated
Beverage, Food, and Water Compatibility
Beer, Dairy, Orange Juice, Potable Water, Soft Drinks
For Environment
Chemical
Minimum Operating Temperature
15 Degrees F
Maximum Vacuum Pressure
29.9 in Hg
Maximum Operating Temperature
150 Degrees F
For Fluid Type
Beverages, Chemicals, Deionized Water
Food Application
Food and Beverage
For Location
Indoor
Material Trade Name
Polywire Plus
System of Measurement
Inch
Peristaltic Pump Compatible
No
Industry Application
HVAC, Laboratory, Plumbing, Pneumatics
Clarity
Clear
Maximum Operating Pressure
175 psi @ 70 Degrees F
Fitting Compatibility
Barbed
Jacket Color
No Jacket
Food and Beverage Compatibility
Beer, Dairy, Non-Potable Water, Orange Juice, Potable Water, Soft Drinks

Description

Tubing, Application Beverage, Food, Color Clear, Food Application Food and Beverage, Hardness Shore A 73, Inside Diameter 1 1/2 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Polywire Plus, Maximum Operating Pressure 175 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Maximum Vacuum Pressure 29.9 in Hg, Outside Diameter 2 1/32 in, Overall Length 10 ft, Peristaltic Pump Compatible No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.