Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, Clear, Shore A 73, 1 1/2" I.D.

  • Mfr # K7300-24X5

  • Zoro # G905931314


product price: $62.99
/ea

Key Features

Color
Clear
Application
Beverage, Food
Features
Construction Prevents Hose O.D. from Expanding and I.D. from Collapsing, Non-Marking, Non-Toxic, Self-Extinguishing, Silicone-Free
Flexibility
Flexible
Standards
3-A, CFR Title 21 Parts 170.199, EU directive 2002/95/EC, FD and C Act section 409(h), FDA, NSF 372, NSF 51, NSF 61
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K7300-24X5
Zoro #
G905931314
UPC #
-
Country of Origin
Canada

Dimensions

Outside Diameter
2 1/32 in
Inside Diameter
1 1/2 in
Overall Length
5 ft
Bend Radius
5 1/2 in

Details

Item
Tubing
Color
Clear
Application
Beverage, Food
Features
Construction Prevents Hose O.D. from Expanding and I.D. from Collapsing, Non-Marking, Non-Toxic, Self-Extinguishing, Silicone-Free
Flexibility
Flexible
Standards
3-A, CFR Title 21 Parts 170.199, EU directive 2002/95/EC, FD and C Act section 409(h), FDA, NSF 372, NSF 51, NSF 61
Material
PVC
Stripe Color
No Stripe
Resistance Properties
Chemical Resistant, Kink Resistant
Autoclavable
No
For Potable Water Use
Yes
Clarity
Clear
Industry Application
HVAC, Laboratory, Plumbing, Pneumatics
Material Trade Name
Polywire Plus
Maximum Operating Temperature
150 Degrees F
Jacket Material
No Jacket
System of Measurement
Inch
Food Application
Food and Beverage
Peristaltic Pump Compatible
No
Vacuum Rated
Vacuum Rated
Beverage, Food, and Water Compatibility
Beer, Dairy, Orange Juice, Potable Water, Soft Drinks
Fitting Compatibility
Barbed
Coil Weight
4.2 lb
Minimum Operating Temperature
15 Degrees F
Does Not Contain
Phthalates
Maximum Operating Pressure
175 psi @ 70 Degrees F
For Location
Indoor
Hardness
Shore A 73
Tube Form
Coil
Flow Application
Liquid Food Transfer, Water Transfer
Chemical Compatibility
Calcium Chloride, Hydrochloric Acid 48%, Hydrogen Peroxide, Phosphoric Acid 10%, Potassium Chloride, Potassium Nitrate, Potassium Sulfate, Silver Nitrate, Sodium Chloride, Sodium Hypochlorite 5.5%, Zinc Chloride
Weight per Foot
0.84 lb/ft
Jacket Color
No Jacket
Maximum Vacuum Pressure
29.9 in Hg
For Environment
Chemical
For Fluid Type
Beverages, Chemicals, Deionized Water
Reinforcement
Polyester Braid/Steel Wire
Food and Beverage Compatibility
Beer, Dairy, Non-Potable Water, Orange Juice, Potable Water, Soft Drinks

Description

Tubing, Application Beverage, Food, Color Clear, Food Application Food and Beverage, Hardness Shore A 73, Inside Diameter 1 1/2 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Polywire Plus, Maximum Operating Pressure 175 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Maximum Vacuum Pressure 29.9 in Hg, Outside Diameter 2 1/32 in, Overall Length 5 ft, Peristaltic Pump Compatible No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.