Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, Clear, Shore A 73, 1 1/4" I.D.

  • Mfr # K7160-20X10

  • Zoro # G505931462


product price: $66.19
/ea

Key Features

Application
Air, Water
Features
Hose Diameter will Not Expand Under Normal Rated Working Pressures, One-Piece Length, Self-Extinguishing on-Marking, Silicone-Free
Color
Clear
Material
PVC
Standards
3-A, CFR Title 21 Parts 170.199, EU directive 2002/95/EC, FD and C Act section 409(h), FDA, NSF 372, NSF 51, NSF 61
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K7160-20X10
Zoro #
G505931462
UPC #
-
Country of Origin
Canada

Dimensions

Inside Diameter
1 1/4 in
Overall Length
10 ft
Outside Diameter
1 19/32 in
Bend Radius
5 in

Details

Item
Tubing
Application
Air, Water
Features
Hose Diameter will Not Expand Under Normal Rated Working Pressures, One-Piece Length, Self-Extinguishing on-Marking, Silicone-Free
Color
Clear
Material
PVC
Standards
3-A, CFR Title 21 Parts 170.199, EU directive 2002/95/EC, FD and C Act section 409(h), FDA, NSF 372, NSF 51, NSF 61
Flexibility
Flexible
Material Trade Name
Polyspring
Peristaltic Pump Compatible
No
Tube Form
Coil
For Environment
Chemical
Jacket Material
No Jacket
Vacuum Rated
Vacuum Rated
Coil Weight
5 lb
Maximum Operating Temperature
150 Degrees F
For Fluid Type
Beverages, Chemicals, Deionized Water
Resistance Properties
Chemical Resistant
Stripe Color
No Stripe
Hardness
Shore A 73
Food Application
Food and Beverage
Flow Application
Air Breathing Lines, Coolant Lines, Food and Beverage Dispension, Pneumatic Lines
For Potable Water Use
Yes
Weight per Foot
0.5 lb/ft
Clarity
Clear
Autoclavable
No
For Location
Indoor
Maximum Operating Pressure
70 psi @ 70 Degrees F
Industry Application
HVAC, Laboratory, Plumbing, Pneumatics
Does Not Contain
Phthalates
Jacket Color
No Jacket
Maximum Vacuum Pressure
29.9 in Hg
Chemical Compatibility
Calcium Chloride, Hydrochloric Acid 48%, Hydrogen Peroxide, Phosphoric Acid 10%, Potassium Chloride, Potassium Nitrate, Potassium Sulfate, Silver Nitrate, Sodium Chloride, Sodium Hypochlorite 5.5%, Zinc Chloride
Minimum Operating Temperature
25 Degrees F
Beverage, Food, and Water Compatibility
Beer, Dairy, Orange Juice, Potable Water, Soft Drinks
System of Measurement
Inch
Reinforcement
Spring Steel Wire
Fitting Compatibility
Barbed
Food and Beverage Compatibility
Beer, Dairy, Non-Potable Water, Orange Juice, Potable Water, Soft Drinks

Description

Tubing, Application Air, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 73, Inside Diameter 1 1/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Polyspring, Maximum Operating Pressure 70 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Maximum Vacuum Pressure 29.9 in Hg, Outside Diameter 1 19/32 in, Overall Length 10 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.