Tubing, Clear, Shore A 73, 1 1/4" I.D.

  • Mfr # K7160-20X25

  • Zoro # G905931512


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Color
Clear
Application
Air, Water
Standards
3-A, CFR Title 21 Parts 170.199, EU directive 2002/95/EC, FD and C Act section 409(h), FDA, NSF 372, NSF 51, NSF 61
Flexibility
Flexible
Features
Hose Diameter will Not Expand Under Normal Rated Working Pressures, One-Piece Length, Self-Extinguishing on-Marking, Silicone-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K7160-20X25
Zoro #
G905931512
UPC #
-
Country of Origin
Canada

Dimensions

Bend Radius
5 in
Outside Diameter
1 19/32 in
Inside Diameter
1 1/4 in
Overall Length
25 ft

Details

Item
Tubing
Color
Clear
Application
Air, Water
Standards
3-A, CFR Title 21 Parts 170.199, EU directive 2002/95/EC, FD and C Act section 409(h), FDA, NSF 372, NSF 51, NSF 61
Flexibility
Flexible
Features
Hose Diameter will Not Expand Under Normal Rated Working Pressures, One-Piece Length, Self-Extinguishing on-Marking, Silicone-Free
Material
PVC
Weight per Foot
0.5 lb/ft
Tube Form
Coil
Flow Application
Air Breathing Lines, Coolant Lines, Food and Beverage Dispension, Pneumatic Lines
Resistance Properties
Chemical Resistant
Minimum Operating Temperature
25 Degrees F
Reinforcement
Spring Steel Wire
Peristaltic Pump Compatible
No
Fitting Compatibility
Barbed
Autoclavable
No
System of Measurement
Inch
Clarity
Clear
Jacket Material
No Jacket
Hardness
Shore A 73
For Environment
Chemical
Material Trade Name
Polyspring
Maximum Operating Temperature
150 Degrees F
Vacuum Rated
Vacuum Rated
Beverage, Food, and Water Compatibility
Beer, Dairy, Orange Juice, Potable Water, Soft Drinks
For Fluid Type
Beverages, Chemicals, Deionized Water
Jacket Color
No Jacket
Does Not Contain
Phthalates
Chemical Compatibility
Calcium Chloride, Hydrochloric Acid 48%, Hydrogen Peroxide, Phosphoric Acid 10%, Potassium Chloride, Potassium Nitrate, Potassium Sulfate, Silver Nitrate, Sodium Chloride, Sodium Hypochlorite 5.5%, Zinc Chloride
For Location
Indoor
Food Application
Food and Beverage
Industry Application
HVAC, Laboratory, Plumbing, Pneumatics
Coil Weight
12.5 lb
Maximum Operating Pressure
70 psi @ 70 Degrees F
Stripe Color
No Stripe
Maximum Vacuum Pressure
29.9 in Hg
For Potable Water Use
Yes
Food and Beverage Compatibility
Beer, Dairy, Non-Potable Water, Orange Juice, Potable Water, Soft Drinks

Description

Tubing, Application Air, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 73, Inside Diameter 1 1/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Polyspring, Maximum Operating Pressure 70 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Maximum Vacuum Pressure 29.9 in Hg, Outside Diameter 1 19/32 in, Overall Length 25 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.