Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, Clear, Shore A 73, 1 1/4" I.D.

  • Mfr # K7300-20X25

  • Zoro # G305931518


product price: $346.99
/ea
Free Shipping & Returns

Key Features

Application
Beverage, Food
Flexibility
Flexible
Color
Clear
Material
PVC
Features
Construction Prevents Hose O.D. from Expanding and I.D. from Collapsing, Non-Marking, Non-Toxic, Self-Extinguishing, Silicone-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K7300-20X25
Zoro #
G305931518
UPC #
-
Country of Origin
Canada

Dimensions

Overall Length
25 ft
Bend Radius
4 1/2 in
Outside Diameter
1 25/32 in
Inside Diameter
1 1/4 in

Details

Item
Tubing
Application
Beverage, Food
Flexibility
Flexible
Color
Clear
Material
PVC
Features
Construction Prevents Hose O.D. from Expanding and I.D. from Collapsing, Non-Marking, Non-Toxic, Self-Extinguishing, Silicone-Free
Standards
3-A, CFR Title 21 Parts 170.199, EU directive 2002/95/EC, FD and C Act section 409(h), FDA, NSF 372, NSF 51, NSF 61
Hardness
Shore A 73
Food Application
Food and Beverage
For Potable Water Use
Yes
Jacket Color
No Jacket
Chemical Compatibility
Calcium Chloride, Hydrochloric Acid 48%, Hydrogen Peroxide, Phosphoric Acid 10%, Potassium Chloride, Potassium Nitrate, Potassium Sulfate, Silver Nitrate, Sodium Chloride, Sodium Hypochlorite 5.5%, Zinc Chloride
Peristaltic Pump Compatible
No
Maximum Vacuum Pressure
29.9 in Hg
Stripe Color
No Stripe
For Environment
Chemical
For Fluid Type
Beverages, Chemicals, Deionized Water
Vacuum Rated
Vacuum Rated
Tube Form
Coil
Does Not Contain
Phthalates
Beverage, Food, and Water Compatibility
Beer, Dairy, Orange Juice, Potable Water, Soft Drinks
Reinforcement
Polyester Braid/Steel Wire
Material Trade Name
Polywire Plus
Resistance Properties
Chemical Resistant, Kink Resistant
Clarity
Clear
Autoclavable
No
Industry Application
HVAC, Laboratory, Plumbing, Pneumatics
Maximum Operating Pressure
175 psi @ 70 Degrees F
Jacket Material
No Jacket
Minimum Operating Temperature
15 Degrees F
Coil Weight
18.5 lb
Fitting Compatibility
Barbed
Maximum Operating Temperature
150 Degrees F
Flow Application
Liquid Food Transfer, Water Transfer
For Location
Indoor
System of Measurement
Inch
Weight per Foot
0.74 lb/ft
Food and Beverage Compatibility
Beer, Dairy, Non-Potable Water, Orange Juice, Potable Water, Soft Drinks

Description

Tubing, Application Beverage, Food, Color Clear, Food Application Food and Beverage, Hardness Shore A 73, Inside Diameter 1 1/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Polywire Plus, Maximum Operating Pressure 175 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Maximum Vacuum Pressure 29.9 in Hg, Outside Diameter 1 25/32 in, Overall Length 25 ft, Peristaltic Pump Compatible No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.