Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, Clear, Shore A 73, 1 1/4" I.D.

  • Mfr # K7300-20X5

  • Zoro # G605931324


product price: $56.19
/ea

Key Features

Color
Clear
Features
Construction Prevents Hose O.D. from Expanding and I.D. from Collapsing, Non-Marking, Non-Toxic, Self-Extinguishing, Silicone-Free
Flexibility
Flexible
Standards
3-A, CFR Title 21 Parts 170.199, EU directive 2002/95/EC, FD and C Act section 409(h), FDA, NSF 372, NSF 51, NSF 61
Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K7300-20X5
Zoro #
G605931324
UPC #
-
Country of Origin
Canada

Dimensions

Bend Radius
4 1/2 in
Outside Diameter
1 25/32 in
Overall Length
5 ft
Inside Diameter
1 1/4 in

Details

Item
Tubing
Color
Clear
Features
Construction Prevents Hose O.D. from Expanding and I.D. from Collapsing, Non-Marking, Non-Toxic, Self-Extinguishing, Silicone-Free
Flexibility
Flexible
Standards
3-A, CFR Title 21 Parts 170.199, EU directive 2002/95/EC, FD and C Act section 409(h), FDA, NSF 372, NSF 51, NSF 61
Material
PVC
Application
Beverage, Food
For Fluid Type
Beverages, Chemicals, Deionized Water
Weight per Foot
0.74 lb/ft
Chemical Compatibility
Calcium Chloride, Hydrochloric Acid 48%, Hydrogen Peroxide, Phosphoric Acid 10%, Potassium Chloride, Potassium Nitrate, Potassium Sulfate, Silver Nitrate, Sodium Chloride, Sodium Hypochlorite 5.5%, Zinc Chloride
Vacuum Rated
Vacuum Rated
Maximum Vacuum Pressure
29.9 in Hg
System of Measurement
Inch
Industry Application
HVAC, Laboratory, Plumbing, Pneumatics
Coil Weight
3.7 lb
Hardness
Shore A 73
Beverage, Food, and Water Compatibility
Beer, Dairy, Orange Juice, Potable Water, Soft Drinks
Material Trade Name
Polywire Plus
Peristaltic Pump Compatible
No
Does Not Contain
Phthalates
Reinforcement
Polyester Braid/Steel Wire
Fitting Compatibility
Barbed
For Potable Water Use
Yes
Tube Form
Coil
Maximum Operating Temperature
150 Degrees F
Jacket Material
No Jacket
For Environment
Chemical
Autoclavable
No
Stripe Color
Blue
Food Application
Food and Beverage
Minimum Operating Temperature
15 Degrees F
Maximum Operating Pressure
175 psi @ 70 Degrees F
Flow Application
Liquid Food Transfer, Water Transfer
Jacket Color
No Jacket
Clarity
Clear
Resistance Properties
Chemical Resistant, Kink Resistant
For Location
Indoor
Food and Beverage Compatibility
Beer, Dairy, Non-Potable Water, Orange Juice, Potable Water, Soft Drinks

Description

Tubing, Application Beverage, Food, Color Clear, Food Application Food and Beverage, Hardness Shore A 73, Inside Diameter 1 1/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Polywire Plus, Maximum Operating Pressure 175 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Maximum Vacuum Pressure 29.9 in Hg, Outside Diameter 1 25/32 in, Overall Length 5 ft, Peristaltic Pump Compatible No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.